Dropaform
Vörunúmer: 0616 006 041
- Tækniupplýsingar
- Ítarupplýsingar
Flame-shaped, similar to DIN 8032/8033 — staggered tooth system
The universal MX toothing is suitable for processing stainless steel, steel (< 60 HRC), grey cast iron, weld seams, hardened steels and hard plastics
Excellent surface quality together with a high rate of material removal
Time-consuming reworking minimised.
- Surface Bare
- Form Flame configuration
- Length (l1) 75 mm
- Head diameter 12 mm
- Shaft diameter (d2) 6 mm
- Length of head 30 mm
- Service life (points system) 2 of 4 points
Vörunafn | Head diameter | Length (l1) | Length of head | M. í kassa | |
---|---|---|---|---|---|
Fræsit. ílang. dropi 12x30 gerð5 0616 006 041 | 12 mm | 75 mm | 30 mm | 1x | |
Fræsit. ílang. dropi 12x30 gerð5Vörunúmer: 0616 006 041Tæknilegar upplýsingar
|
|||||
Fræsitönn spíss.dropi 9,6x19 g6 0616 007 331 | 9.6 mm | 64 mm | 19 mm | 1x | |
Fræsitönn spíss.dropi 9,6x19 g6Vörunúmer: 0616 007 331Tæknilegar upplýsingar
|