Dropaform
Vörunúmer: 0616 007 331
- Tækniupplýsingar
- Ítarupplýsingar
Ogival shape, similar to DIN 8032/8033
>< 55 HRC hardness, cast iron and highly heat resisting materials such as nickel-based and titanium alloys
For coarse machining
3R stands for a high degree of material removal under impact loading.
Extremely high level of impact resistance
Innovative special toothing, robust and high-performance toothing variants minimise tooth breakouts, flaking and head breakage.
Can also be used at a low rpm range
Thanks to innovative 3R cutting geometry.
- Surface Bare
- Form Ogive shape
- Length (l1) 64 mm
- Head diameter 9.6 mm
- Shaft diameter (d2) 6 mm
- Length of head 19 mm
- Service life (points system) 3 of 4 points
Vörunafn | Head diameter | Length (l1) | Length of head | M. í kassa | |
---|---|---|---|---|---|
Fræsit. ílang. dropi 12x30 gerð5 0616 006 041 | 12 mm | 75 mm | 30 mm | 1x | |
Fræsit. ílang. dropi 12x30 gerð5Vörunúmer: 0616 006 041Tæknilegar upplýsingar
|
|||||
Fræsitönn spíss.dropi 9,6x19 g6 0616 007 331 | 9.6 mm | 64 mm | 19 mm | 1x | |
Fræsitönn spíss.dropi 9,6x19 g6Vörunúmer: 0616 007 331Tæknilegar upplýsingar
|