Fljótskiptiskífur
- Tækniupplýsingar
- Ítarupplýsingar
Robust polyester fabric
High resistance to tearing
Special manufacturing process: An additional ply of a special fleece material is applied (laminated) to the back of the discs under pressure and heat
- Additional strength and stability for discs
- Longer service life and higher grinding performance than standard mini fibre discs
For use on pneumatic rod grinders (angled down), flexible shafts.
76 mm ∅ discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.
- Version Compatible with 3M Roloc system
- Diameter (Ø) 50 mm
- Grid size 40
- Max. rotation speed 30000 U/min(rpm)
- Material of abrasive medium Zirconium conrundum
- Recommended rotation speed 20000 U/min(rpm)
Vörunafn | Diameter (Ø) | Grid size | M. í kassa | |
---|---|---|---|---|
Fljótskiptiskífa 50mm p120 0580 005 012 | 50 mm | 120 | 50x | |
Fljótskiptiskífa 50mm p120Vörunúmer: 0580 005 012Tæknilegar upplýsingar
|
||||
Fljótskiptiskífa 50mm p36 0580 005 036 | 50 mm | 36 | 50x | |
Fljótskiptiskífa 50mm p36Vörunúmer: 0580 005 036Tæknilegar upplýsingar
|
||||
Fljótskiptiskífa 50mm p40 0580 005 040 | 50 mm | 40 | 50x | |
Fljótskiptiskífa 50mm p40Vörunúmer: 0580 005 040Tæknilegar upplýsingar
|
||||
Fljótskiptiskífa 50mm p60 0580 005 060 | 50 mm | 60 | 50x | |
Fljótskiptiskífa 50mm p60Vörunúmer: 0580 005 060Tæknilegar upplýsingar
|
||||
Fljótskiptiskífa 50mm p80 0580 005 080 | 50 mm | 80 | 50x | |
Fljótskiptiskífa 50mm p80Vörunúmer: 0580 005 080Tæknilegar upplýsingar
|
||||
Fljótskiptiskífa 75mm p40 0580 007 540 | 75 mm | 40 | 1x | |
Fljótskiptiskífa 75mm p40Vörunúmer: 0580 007 540Tæknilegar upplýsingar
|
||||
Fljótskiptiskífa 75mm p80 0580 007 580 | 75 mm | 80 | 50x | |
Fljótskiptiskífa 75mm p80Vörunúmer: 0580 007 580Tæknilegar upplýsingar
|