Mínar síður

Fljótskiptinylonskífur

  • Tækniupplýsingar
  • Ítarupplýsingar
Compatible with 3M Roloc System

Abrasive grain: Silicon carbide



Flexible, open fleece structure


  • Ideal adjustment to the geometry of the workpiece

  • No clogging due to surface abrasion


Free of corrosive metals


No contamination of material surfaces

Notice

The small abrasives should be used with a contact angle of 10 to 15°.


The maximum permissible speeds may not be exceeded.


Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.


Please observe application and safety instructions

  • Colour Black
  • Diameter (Ø) 50 mm
  • Max. rotation speed 13000 U/min(rpm)
  • Recommended rotation speed 12000 U/min(rpm)

Vörunafn Diameter (Ø) Colour M. í kassa
Fljótskipti nylonskífa 50mm 0673 22 50 50 mm Black 10x
Alternate Text

Fljótskipti nylonskífa 50mm

Vörunúmer: 0673 22 50

Tæknilegar upplýsingar

  • Colour

    Black
  • Diameter (Ø)

    50 mm
  • Max. rotation speed

    13000 U/min(rpm)
  • Recommended rotation speed

    12000 U/min(rpm)
Fljótskipti nylonskífa 75mm 0673 22 75 75 mm Black 10x
Alternate Text

Fljótskipti nylonskífa 75mm

Vörunúmer: 0673 22 75

Tæknilegar upplýsingar

  • Colour

    Black
  • Diameter (Ø)

    75 mm
  • Max. rotation speed

    11000 U/min(rpm)
  • Recommended rotation speed

    10000 U/min(rpm)