Fljótskiptiflókaskífur
Vörunúmer: 0673 207 528
- Tækniupplýsingar
- Ítarupplýsingar
With quick-change mounting. Compatible with 3M Roloc system.
Grain coarse, medium and fine: Aluminium oxide
Very fine grain: Silicon carbide
Open, flexible disc structure
- Minimal heating (cool sanding)
- Almost no clogging due to surface abrasion
- Optimum adjustment to the workpiece, uniform surface structure
Free of corrosive metals
No contamination of material surface
For use on pneumatic rod grinders (angled down) and flexible shafts
76-mm dia. discs can also be used on 115-mm pneumatic or electric angle grinders in conjunction with an M14 holder
- Colour Blue
- Version Compatible with 3M Roloc system
- Diameter (Ø) 75 mm
- Grid size 280 / fine
- Max. rotation speed 18000 U/min(rpm)
- Material of abrasive medium Silicon carbide
Vörunafn | Diameter (Ø) | Grid size | Colour | M. í kassa | |
---|---|---|---|---|---|
Fljótskiptiflókaskífa 50mm mið 0673 205 018 | 50 mm | 180 /medium | Red brown | 25x | |
Fljótskiptiflókaskífa 50mm miðVörunúmer: 0673 205 018Tæknilegar upplýsingar
|
|||||
Fljótskiptiflókaskífa 50mm fín 0673 205 028 | 50 mm | 280 / fine | Blue | 25x | |
Fljótskiptiflókaskífa 50mm fínVörunúmer: 0673 205 028Tæknilegar upplýsingar
|
|||||
Fljótskiptiflókaskífa 75mm mið 0673 207 518 | 75 mm | 180 /medium | Red brown | 25x | |
Fljótskiptiflókaskífa 75mm miðVörunúmer: 0673 207 518Tæknilegar upplýsingar
|
|||||
Fljótskiptiflókaskífa 75mm fín/280 0673 207 528 | 75 mm | 280 / fine | Blue | 25x | |
Fljótskiptiflókaskífa 75mm fín/280Vörunúmer: 0673 207 528Tæknilegar upplýsingar
|
|||||
Fljótskiptiflókasífa 50mm mjög fín 0673 215 040 | 50 mm | 400-600 | Grey | 10x | |
Fljótskiptiflókasífa 50mm mjög fínVörunúmer: 0673 215 040Tæknilegar upplýsingar
|