Fljótskiptipóleringardiskar
Vörunúmer: 0673 23 50
- Tækniupplýsingar
- Ítarupplýsingar
For high-gloss polishing or buffing of all polishable materials in conjunction with a polishing paste
Notice
- The small abrasives should be used with a contact angle of 10 to 15°.
- The maximum permissible speeds may not be exceeded.
- Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc.
- Please observe application and safety instructions
- Diameter 50 mm
- Max. recommended rotation speed 10000 U/min(rpm)
- Min. recommended rotation speed 2500 U/min(rpm)
Vörunafn | M. í kassa | |
---|---|---|
Fljótskipti póleringardiskur 50mm 0673 23 50 | 10x | |
Fljótskipti póleringardiskur 50mmVörunúmer: 0673 23 50Tæknilegar upplýsingar
|