Fljótskiptinylonskífur
Vörunúmer: 0673 22 50
- Tækniupplýsingar
- Ítarupplýsingar
Compatible with 3M Roloc System
Abrasive grain: Silicon carbide
Flexible, open fleece structure
- Ideal adjustment to the geometry of the workpiece
- No clogging due to surface abrasion
Free of corrosive metals
No contamination of material surfaces
Notice
The small abrasives should be used with a contact angle of 10 to 15°.
The maximum permissible speeds may not be exceeded.
Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.
Please observe application and safety instructions
- Colour Black
- Diameter (Ø) 50 mm
- Max. rotation speed 13000 U/min(rpm)
- Recommended rotation speed 12000 U/min(rpm)
Vörunafn | Diameter (Ø) | Colour | M. í kassa | |
---|---|---|---|---|
Fljótskipti nylonskífa 50mm 0673 22 50 | 50 mm | Black | 10x | |
Fljótskipti nylonskífa 50mmVörunúmer: 0673 22 50Tæknilegar upplýsingar
|
||||
Fljótskipti nylonskífa 75mm 0673 22 75 | 75 mm | Black | 10x | |
Fljótskipti nylonskífa 75mmVörunúmer: 0673 22 75Tæknilegar upplýsingar
|