Fljótskiptiburstaskífur
Vörunúmer: 0673 000 508
- Tækniupplýsingar
- Ítarupplýsingar
Universally applicable high-performance cleaning disc for use on pneumatic axial grinders (angled), ductile wave and pneumatic or electric angle grinders 115 mm (with Ø75 mm in conjunction with M14 holder)
Cast from one piece
- No bristles become detached
- Controlled and quiet work
Unique, tough "CUBITRON" (ceramic abrasive grain)
High cutting performance, aggressive and extremely long service life without intense grinding pressure
Suitable for up to 25,000 rpm
Can be used on virtually all hand-operated machines
High level of consistent efficiency right until the entire disc is completely worn
Saves money
Tool-free quick-change mounting systems for Ø 50 mm and Ø 75 mm
Simple, quick mounting
Integrated M14 thread for Ø 115 mm
No special support plate required
- Colour Yellow
- Diameter (Ø) 50 mm
- Grid size 80
- Max. rotation speed 25000 U/min(rpm)
- Tool holding device 3M Roloc system
Vörunafn | Diameter (Ø) | Grid size | Colour | M. í kassa | |
---|---|---|---|---|---|
Fljótsk-burstaskífa 50mm hvít p120 0673 000 501 | 50 mm | 120 | White | 10x | |
Fljótsk-burstaskífa 50mm hvít p120Vörunúmer: 0673 000 501Tæknilegar upplýsingar
|
|||||
Fljótsk-burstaskífa 50mm p80 0673 000 508 | 50 mm | 80 | Yellow | 10x | |
Fljótsk-burstaskífa 50mm p80Vörunúmer: 0673 000 508Tæknilegar upplýsingar
|
|||||
Fljótsk-burstaskífa 75mm p50 0673 000 755 | 75 mm | 50 | Green | 5x | |
Fljótsk-burstaskífa 75mm p50Vörunúmer: 0673 000 755Tæknilegar upplýsingar
|