Mínar síður

Keramik flipaskífur

Vörunúmer: 0578 430 326
  • Tækniupplýsingar
  • Ítarupplýsingar
Segmented grinding disc with specially encased, grinding-active ceramic grain specifically designed for stainless steel and high-alloy steels

For freehand grinding with electric or pneumatic angle grinders.



Circumferential speed max. 80 m/s



Free of iron, chlorine and sulphur (≤ 0.1%)



High-performance abrasive cloth (robust polyester fabric) with additional active grinding coating layer (Top Size coating)



Specially coated active grinding ceramic abrasive grain



Robust backing disc made from glass fabric



Compared to conventional flap discs:


  • Up to four times longer service life

  • Extremely high rate of material removal

  • Finer and more uniform surface quality


High-performance abrasive cloth (ceramic abrasive grain with grinding-active topcoat)


  • Extremely long service life

  • Extremely high rate of material removal

  • Extremely cool grinding

  • No material discolouration

  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety goggles, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



For freehand grinding with electric or pneumatic angle grinders.



Clear and correct disc storage


Dry, at +20°C room temperature.

Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools).

  • Version Domed
  • Diameter (Ø) 125 mm
  • Drill hole 22.23 mm
  • Grid size 60
  • Material of the carrier disc Glass fabric
  • Max. rotation speed 12200 U/min(rpm)
  • Material of abrasive medium Ceramic grain

Vörunafn Grid size M. í kassa
Flipaskífa keramik 125x22 p40 0578 430 324 40 10x
Alternate Text

Flipaskífa keramik 125x22 p40

Vörunúmer: 0578 430 324

Tæknilegar upplýsingar

  • Version

    Domed
  • Diameter (Ø)

    125 mm
  • Drill hole

    22.23 mm
  • Grid size

    40
  • Material of the carrier disc

    Glass fabric
  • Max. rotation speed

    12200 U/min(rpm)
  • Material of abrasive medium

    Ceramic grain
Flipaskífa keramik 125x22 p60 0578 430 326 60 10x
Alternate Text

Flipaskífa keramik 125x22 p60

Vörunúmer: 0578 430 326

Tæknilegar upplýsingar

  • Version

    Domed
  • Diameter (Ø)

    125 mm
  • Drill hole

    22.23 mm
  • Grid size

    60
  • Material of the carrier disc

    Glass fabric
  • Max. rotation speed

    12200 U/min(rpm)
  • Material of abrasive medium

    Ceramic grain