Keramik flipaskífur
- Tækniupplýsingar
- Ítarupplýsingar
For freehand grinding with electric or pneumatic angle grinders.
Circumferential speed max. 80 m/s
Free of iron, chlorine and sulphur (≤ 0.1%)
High-performance abrasive cloth (robust polyester fabric) with additional active grinding coating layer (Top Size coating)
Specially coated active grinding ceramic abrasive grain
Robust backing disc made from glass fabric
Compared to conventional flap discs:
- Up to four times longer service life
- Extremely high rate of material removal
- Finer and more uniform surface quality
High-performance abrasive cloth (ceramic abrasive grain with grinding-active topcoat)
- Extremely long service life
- Extremely high rate of material removal
- Extremely cool grinding
- No material discolouration
- Self-sharpening
Use appropriate protective clothing, e.g. safety goggles, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.
For freehand grinding with electric or pneumatic angle grinders.
Clear and correct disc storage
Dry, at +20°C room temperature.
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools).
- Version Domed
- Diameter (Ø) 125 mm
- Drill hole 22.23 mm
- Grid size 60
- Material of the carrier disc Glass fabric
- Max. rotation speed 12200 U/min(rpm)
- Material of abrasive medium Ceramic grain
Vörunafn | Grid size | M. í kassa | |
---|---|---|---|
Flipaskífa keramik 125x22 p40 0578 430 324 | 40 | 10x | |
Flipaskífa keramik 125x22 p40Vörunúmer: 0578 430 324Tæknilegar upplýsingar
|
|||
Flipaskífa keramik 125x22 p60 0578 430 326 | 60 | 10x | |
Flipaskífa keramik 125x22 p60Vörunúmer: 0578 430 326Tæknilegar upplýsingar
|