Fljótskiptiflipaskífur
Vörunúmer: 0578 605 060
- Tækniupplýsingar
- Version Straight
- Diameter (Ø) 50 mm
- Grid size 60
- Material of the carrier disc Plastic
- Max. rotation speed 30000 U/min(rpm)
- Tool holding device 3M Roloc system
- Material of the abrasive medium Zirconium conrundum
Vörunafn | Diameter (Ø) | Grid size | M. í kassa | |
---|---|---|---|---|
Fljótskiptiflipaskífa 50mm p60 0578 605 060 | 50 mm | 60 | 10x | |
Fljótskiptiflipaskífa 50mm p60Vörunúmer: 0578 605 060Tæknilegar upplýsingar
|