Flipaskífur fyrir ryðfrítt
- Tækniupplýsingar
- Ítarupplýsingar
For freehand grinding with electric or pneumatic angle grinders
Circumferential speed max. 80 m/s
Free of iron, chlorine and sulphur (≤ 0.1%)
Robust polyester-cotton mixed fabric
Glass fabric backing disc
Abrasive cloth (zirconia alumina)
- Long service life
- High rate of material removal
- Self-sharpening
Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.
Clear and correct disc storage
Dry, at +20°C room temperature
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )
- Version Domed
- Diameter (Ø) 125 mm
- Drill hole 22.23 mm
- Grid size 120
- Material of the carrier disc Glass fabric
- Max. rotation speed 12200 U/min(rpm)
- Material of abrasive medium Zirconium conrundum
Vörunafn | Diameter (Ø) | Grid size | M. í kassa | |
---|---|---|---|---|
Flipaskífa f.ryðfr. 115mm p40 fíber 0579 430 314 | 115 mm | 40 | 10x | |
Flipaskífa f.ryðfr. 115mm p40 fíberVörunúmer: 0579 430 314Tæknilegar upplýsingar
|
||||
Flipaskífa f.ryðfr. 115mm p60 fíber 0579 430 316 | 115 mm | 60 | 10x | |
Flipaskífa f.ryðfr. 115mm p60 fíberVörunúmer: 0579 430 316Tæknilegar upplýsingar
|
||||
Flipaskífa f.ryðfr. 115mm p80 fíber 0579 430 318 | 115 mm | 80 | 10x | |
Flipaskífa f.ryðfr. 115mm p80 fíberVörunúmer: 0579 430 318Tæknilegar upplýsingar
|
||||
Flipaskífa f.ryðfr. 125x22 p120 fíber 0579 430 321 | 125 mm | 120 | 10x | |
Flipaskífa f.ryðfr. 125x22 p120 fíberVörunúmer: 0579 430 321Tæknilegar upplýsingar
|
||||
Flipask. f.ryðfr. 125x22 p40 fíb.bigpac 0579 430 325 | 125 mm | 40 | 10x | |
Flipask. f.ryðfr. 125x22 p40 fíb.bigpacVörunúmer: 0579 430 325Tæknilegar upplýsingar
|
||||
Flipask. f.ryðrf. 125x22 p60 fíb.bigpac 0579 430 327 | 125 mm | 60 | 10x | |
Flipask. f.ryðrf. 125x22 p60 fíb.bigpacVörunúmer: 0579 430 327Tæknilegar upplýsingar
|
||||
Flipask. f.ryðfr. 125x22 p80 fíb.bigpac 0579 430 329 | 125 mm | 80 | 10x | |
Flipask. f.ryðfr. 125x22 p80 fíb.bigpacVörunúmer: 0579 430 329Tæknilegar upplýsingar
|
||||
Red line flipaskífa f.ryðfr. zirc.125x22 p120 fíb 0579 588 321 | 125 mm | 120 | 10x | |
Red line flipaskífa f.ryðfr. zirc.125x22 p120 fíbVörunúmer: 0579 588 321Tæknilegar upplýsingar
|
||||
Red line flipaskífa f.ryðfr. zirc.125x22 p40 fíb 0579 588 324 | 125 mm | 40 | 10x | |
Red line flipaskífa f.ryðfr. zirc.125x22 p40 fíbVörunúmer: 0579 588 324Tæknilegar upplýsingar
|
||||
Red line flipaskífa f.ryðfr. zirc.125x22 p60 fíb 0579 588 326 | 125 mm | 60 | 10x | |
Red line flipaskífa f.ryðfr. zirc.125x22 p60 fíbVörunúmer: 0579 588 326Tæknilegar upplýsingar
|
||||
Red line flipaskífa f.ryðfr. zirc.125x22 p80 fíb 0579 588 328 | 125 mm | 80 | 10x | |
Red line flipaskífa f.ryðfr. zirc.125x22 p80 fíbVörunúmer: 0579 588 328Tæknilegar upplýsingar
|