Mínar síður

Flatar flipaskífur fyrir ryðfrítt

Vörunúmer: 0579 430 526
  • Tækniupplýsingar
  • Ítarupplýsingar
Zirconia alumina, especially suitable for machining stainless steel.

For freehand grinding with electric or pneumatic angle grinders



Circumferential speed max. 80 m/s



Free of iron, chlorine and sulphur (≤ 0.1%)



Robust polyester-cotton mixed fabric



Glass fabric backing disc



Abrasive cloth (zirconia alumina)


  • Long service life

  • High rate of material removal

  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



Clear and correct disc storage


Dry, at +20°C room temperature

Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )

  • Version Straight
  • Diameter (Ø) 125 mm
  • Drill hole 22.23 mm
  • Grid size 60
  • Material of the carrier disc Glass fabric
  • Max. rotation speed 12200 U/min(rpm)
  • Material of abrasive medium Zirconium conrundum

Vörunafn Grid size M. í kassa
Flipaskífa flöt f.ryðfr. 125mm p40 0579 430 524 40 10x
Alternate Text

Flipaskífa flöt f.ryðfr. 125mm p40

Vörunúmer: 0579 430 524

Tæknilegar upplýsingar

  • Version

    Straight
  • Diameter (Ø)

    125 mm
  • Drill hole

    22.23 mm
  • Grid size

    40
  • Material of the carrier disc

    Glass fabric
  • Max. rotation speed

    12200 U/min(rpm)
  • Material of abrasive medium

    Zirconium conrundum
Flipaskífa flöt f.ryðfr. 125mm p60 0579 430 526 60 10x
Alternate Text

Flipaskífa flöt f.ryðfr. 125mm p60

Vörunúmer: 0579 430 526

Tæknilegar upplýsingar

  • Version

    Straight
  • Diameter (Ø)

    125 mm
  • Drill hole

    22.23 mm
  • Grid size

    60
  • Material of the carrier disc

    Glass fabric
  • Max. rotation speed

    12200 U/min(rpm)
  • Material of abrasive medium

    Zirconium conrundum
Flipaskífa flöt f.ryðfr. 125mm p80 0579 430 528 80 1x
Alternate Text

Flipaskífa flöt f.ryðfr. 125mm p80

Vörunúmer: 0579 430 528

Tæknilegar upplýsingar

  • Version

    Straight
  • Diameter (Ø)

    125 mm
  • Drill hole

    22.23 mm
  • Grid size

    80
  • Material of the carrier disc

    Glass fabric
  • Max. rotation speed

    12200 U/min(rpm)
  • Material of abrasive medium

    Zirconium conrundum