Mínar síður

Krumputengi

Vörunúmer: 0555 510 4
Krumputengi
  • Tækniupplýsingar
  • Ítarupplýsingar

Semi-transparent heat-shrink tubing


Straightforward visual monitoring of the connection



40% quicker shrinking behaviour


Time-saving



Low shrinking temperature of +100°C


Low risk of damage for connector and cable insulation

Notice

Avoid localised overheating of the heat-shrink tubing.

Proof of Performance

RoHS-compliant

  • Colour Yellow
  • Length 40 mm
  • Min./max. temperature conditions -55 to 125 °C
  • Min./max. wire cross section 4-6 mm²
  • IP protection class IP 67
  • Dielectric strength 30 kV/mm
  • Min. shrinkage temperature 100 °C

Vörunafn Min./max. wire cross section Colour M. í kassa
Krumputengi glært 0,2-0,5mm² 0555 510 0 0,2-0,5 mm² Transparent 50x
Alternate Text

Krumputengi glært 0,2-0,5mm²

Vörunúmer: 0555 510 0

Tæknilegar upplýsingar

  • Colour

    Transparent
  • Length

    30 mm
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    0,2-0,5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    100 °C
Krumputengi rautt 0,5-1,5mm² 0555 510 1 0,5-1,5 mm² Red 50x
Alternate Text

Krumputengi rautt 0,5-1,5mm²

Vörunúmer: 0555 510 1

Tæknilegar upplýsingar

  • Colour

    Red
  • Length

    35 mm
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    0,5-1,5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    100 °C
Krumputengi blátt 1,5-2,5mm² 0555 510 2 1,5-2,5 mm² Blue 50x
Alternate Text

Krumputengi blátt 1,5-2,5mm²

Vörunúmer: 0555 510 2

Tæknilegar upplýsingar

  • Colour

    Blue
  • Length

    35 mm
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    100 °C
Krumputengi gult 4,0-6,0mm² 0555 510 4 4-6 mm² Yellow 50x
Alternate Text

Krumputengi gult 4,0-6,0mm²

Vörunúmer: 0555 510 4

Tæknilegar upplýsingar

  • Colour

    Yellow
  • Length

    40 mm
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    4-6 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    100 °C