Kapalskór - kerling
Vörunúmer: 0555 512 100
- Tækniupplýsingar
- Ítarupplýsingar
Semi-transparent heat-shrink tubing
Straightforward visual monitoring of the connection
40% quicker shrinking behaviour
Time-saving
Low shrinking temperature of +100°C
Low risk of damage for connector and cable insulation
Notice
Avoid localised overheating of the heat-shrink tubing.
Proof of Performance
RoHS-compliant
- Colour Red
- Min./max. temperature conditions -55 to 125 °C
- Min./max. wire cross section 0,5-1,5 mm²
- IP protection class IP 67
- Dielectric strength 30 kV/mm
- Min. shrinkage temperature 100 °C
- Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Vörunafn | Min./max. wire cross section | Colour | M. í kassa | |
---|---|---|---|---|
Kapalskór m/herpi rauður 6,3mm kerling 0555 512 100 | 0,5-1,5 mm² | Red | 50x | |
Kapalskór m/herpi rauður 6,3mm kerlingVörunúmer: 0555 512 100Tæknilegar upplýsingar
|
||||
Kapalskór m/herpi blár 6,3mm kerling 0555 512 200 | 1,5-2,5 mm² | Blue | 50x | |
Kapalskór m/herpi blár 6,3mm kerlingVörunúmer: 0555 512 200Tæknilegar upplýsingar
|