Kapalskór - gaffall
Vörunúmer: 0555 513 104
- Tækniupplýsingar
- Ítarupplýsingar
Semi-transparent heat-shrink tubing
Straightforward visual monitoring of the connection
40% quicker shrinking behaviour
Time-saving
Low shrinking temperature of +100°C
Low risk of damage for connector and cable insulation
Notice
Avoid localised overheating of the heat-shrink tubing.
Proof of Performance
RoHS-compliant
- Colour Red
- Min./max. temperature conditions -55 to 125 °C
- Min./max. wire cross section 0,5-1,5 mm²
- IP protection class IP 67
- Dielectric strength 30 kV/mm
- Min. shrinkage temperature 100 °C
- Flange hole M4
Vörunafn | Flange hole | Min./max. wire cross section | Colour | M. í kassa | |
---|---|---|---|---|---|
Kapalskór m/herpi rauð gaffall 4mm 0555 513 104 | M4 | 0,5-1,5 mm² | Red | 50x | |
Kapalskór m/herpi rauð gaffall 4mmVörunúmer: 0555 513 104Tæknilegar upplýsingar
|
|||||
Kapalskór m/herpi blár gaffall 5mm 0555 513 205 | M5 | 1,5-2,5 mm² | Blue | 50x | |
Kapalskór m/herpi blár gaffall 5mmVörunúmer: 0555 513 205Tæknilegar upplýsingar
|