Enda krumputengi
Vörunúmer: 0555 924 40
- Tækniupplýsingar
- Ítarupplýsingar
Transparent heat-shrink tubing
Straightforward visual monitoring of the connection
Notice
Avoid localised overheating of the heat-shrink tubing.
- Colour Yellow
- Min./max. temperature conditions -40 to 125 °C
- Max. bundle diameter 9 mm
- IP protection class IP 67
- Dielectric strength 2 kV/mm
- Min. shrinkage temperature 200 °C
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Enda krumputengi 3,3mm 0555 924 10 | Green | 25x | |
Enda krumputengi 3,3mmVörunúmer: 0555 924 10Tæknilegar upplýsingar
|
|||
Enda krumputengi 4,5mm 0555 924 20 | Red | 25x | |
Enda krumputengi 4,5mmVörunúmer: 0555 924 20Tæknilegar upplýsingar
|
|||
Enda krumputengi 7,0mm 0555 924 30 | Blue | 25x | |
Enda krumputengi 7,0mmVörunúmer: 0555 924 30Tæknilegar upplýsingar
|
|||
Enda krumputengi 9,0mm 0555 924 40 | Yellow | 25x | |
Enda krumputengi 9,0mmVörunúmer: 0555 924 40Tæknilegar upplýsingar
|