Rafhlöður
- Tækniupplýsingar
- Ítarupplýsingar
Various applications
High capacity and long service life
Powerful
Highly recommended for devices with a high current requirement
Cost-saving
Longer operating times and constant energy output at highest level
Good shelf life
Very low self-discharge with shelf life of 5 years
Decorative
Supplied in practical packaging concept for additional use as counter display, including sales tips on the back
Cannot be recharged
In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.
- Nominal voltage 1.5 V/DC
- Rechargeable battery/battery designation Mono D; LR20; AM1
- Type of rechargeable battery/battery Alkali
Vörunafn | Rechargeable battery/battery designation | M. í kassa | |
---|---|---|---|
Rafhlaða f.fjarstýringar ofl v23a - 12v 0827 08 23 | 1x | ||
Rafhlaða f.fjarstýringar ofl v23a - 12vVörunúmer: 0827 08 23Tæknilegar upplýsingar
|
|||
Rafhl. alkaline 1,5v lr8d425 aaaa mini 0827 081 111 | Mini AAAA, LR8D425 | 2x | |
Rafhl. alkaline 1,5v lr8d425 aaaa miniVörunúmer: 0827 081 111Tæknilegar upplýsingar
|
|||
Rafhl. alkaline 1,5v lr3 aaa 0827 111 | Micro AAA; LR03; AM4 | 10x | |
Rafhl. alkaline 1,5v lr3 aaaVörunúmer: 0827 111Tæknilegar upplýsingar
|
|||
Rafhl. alkaline 1,5v lr6 aa 0827 112 | Mignon AA; LR6; AM3 | 10x | |
Rafhl. alkaline 1,5v lr6 aaVörunúmer: 0827 112Tæknilegar upplýsingar
|
|||
Rafhl. alkaline 1,5v c /lr14 0827 113 | Baby C; LR14; AM2 | 10x | |
Rafhl. alkaline 1,5v c /lr14Vörunúmer: 0827 113Tæknilegar upplýsingar
|
|||
Rafhl. alkaline 1,5v d /lr20 0827 114 | Mono D; LR20; AM1 | 10x | |
Rafhl. alkaline 1,5v d /lr20Vörunúmer: 0827 114Tæknilegar upplýsingar
|
|||
Rafhl. alkaline 9v lr61 0827 115 | 9 V block; E-block; 6LR61; 6AM6 | 20x | |
Rafhl. alkaline 9v lr61Vörunúmer: 0827 115Tæknilegar upplýsingar
|