Mínar síður

Rafhlöður

Vörunúmer: 0827 115
  • Tækniupplýsingar
  • Ítarupplýsingar
Battery power for energy-intensive applications

Various applications


High capacity and long service life



Powerful


Highly recommended for devices with a high current requirement



Cost-saving


Longer operating times and constant energy output at highest level



Good shelf life


Very low self-discharge with shelf life of 5 years



Decorative


Supplied in practical packaging concept for additional use as counter display, including sales tips on the back

Notice

Cannot be recharged

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

  • Nominal voltage 9 V/DC
  • Rechargeable battery/battery designation 9 V block; E-block; 6LR61; 6AM6
  • Type of rechargeable battery/battery Alkali

Vörunafn Rechargeable battery/battery designation M. í kassa
Rafhlaða f.fjarstýringar ofl v23a - 12v 0827 08 23 1x
Alternate Text

Rafhlaða f.fjarstýringar ofl v23a - 12v

Vörunúmer: 0827 08 23

Tæknilegar upplýsingar

  • Nominal voltage

    12 V/DC
  • Type of rechargeable battery/battery

    AlMn
Rafhl. alkaline 1,5v lr8d425 aaaa mini 0827 081 111 Mini AAAA, LR8D425 2x
Alternate Text

Rafhl. alkaline 1,5v lr8d425 aaaa mini

Vörunúmer: 0827 081 111

Tæknilegar upplýsingar

  • Nominal voltage

    1.5 V/DC
  • Rechargeable battery/battery designation

    Mini AAAA, LR8D425
  • Type of rechargeable battery/battery

    Alkali
Rafhl. alkaline 1,5v lr3 aaa 0827 111 Micro AAA; LR03; AM4 10x
Alternate Text

Rafhl. alkaline 1,5v lr3 aaa

Vörunúmer: 0827 111

Tæknilegar upplýsingar

  • Nominal voltage

    1.5 V/DC
  • Rechargeable battery/battery designation

    Micro AAA; LR03; AM4
  • Type of rechargeable battery/battery

    Alkali
Rafhl. alkaline 1,5v lr6 aa 0827 112 Mignon AA; LR6; AM3 10x
Alternate Text

Rafhl. alkaline 1,5v lr6 aa

Vörunúmer: 0827 112

Tæknilegar upplýsingar

  • Nominal voltage

    1.5 V/DC
  • Rechargeable battery/battery designation

    Mignon AA; LR6; AM3
  • Type of rechargeable battery/battery

    Alkali
Rafhl. alkaline 1,5v c /lr14 0827 113 Baby C; LR14; AM2 10x
Alternate Text

Rafhl. alkaline 1,5v c /lr14

Vörunúmer: 0827 113

Tæknilegar upplýsingar

  • Nominal voltage

    1.5 V/DC
  • Rechargeable battery/battery designation

    Baby C; LR14; AM2
  • Type of rechargeable battery/battery

    Alkali
Rafhl. alkaline 1,5v d /lr20 0827 114 Mono D; LR20; AM1 10x
Alternate Text

Rafhl. alkaline 1,5v d /lr20

Vörunúmer: 0827 114

Tæknilegar upplýsingar

  • Nominal voltage

    1.5 V/DC
  • Rechargeable battery/battery designation

    Mono D; LR20; AM1
  • Type of rechargeable battery/battery

    Alkali
Rafhl. alkaline 9v lr61 0827 115 9 V block; E-block; 6LR61; 6AM6 20x
Alternate Text

Rafhl. alkaline 9v lr61

Vörunúmer: 0827 115

Tæknilegar upplýsingar

  • Nominal voltage

    9 V/DC
  • Rechargeable battery/battery designation

    9 V block; E-block; 6LR61; 6AM6
  • Type of rechargeable battery/battery

    Alkali