Rafhlöðuhleðslutæki
Vörunúmer: 0827 400 5
- Tækniupplýsingar
- Product weight (per item) 520 g
- Length 170 mm
- Height 55 mm
- Width 140 mm
- Length x width x height 170 x 140 x 55 mm
- IP protection class IP 20
- Display LCD
- Min./max. input voltage 100-240 V/AC
- Input voltage 2 12 V/DC
- Charging current for AAA battery 450 mA
- Charging current at USB output 1000 mA
- Charging voltage per battery 1.45 V/DC
- Zero-watt technology No
- Maximum number of charging slots for AAA batteries 4 PCS
- Maximum number of charging slots for AA batteries 4 PCS
- Charging current for AA battery 450 mA
- Safety timer Yes
- Individual slot monitoring Yes
- Overload protection (trickle charging) Yes
- Rechargeable battery defect detection Yes
- Temperature monitoring Yes
- Automatic refresh function Yes
- Quick test for capacity Yes
- Voltage shutdown Yes
- Maximum number of charging slots for C batteries 4 PCS
- Charging current for C battery 400 mA
- Maximum number of charging slots for D batteries 4 PCS
- Charging current for D battery 400 mA
- Maximum number of charging slots for 9-V block batteries 1 PCS
- Charging current for 9-V block battery 15 mA
Vörunafn | M. í kassa | |
---|---|---|
Hleðslutæki f. rafhlöður pro 5 0827 400 5 | 1x | |
Hleðslutæki f. rafhlöður pro 5Vörunúmer: 0827 400 5Tæknilegar upplýsingar
|
||
Hleðslutæki pro 6 og rafhlöður 4xaa/4xaaa 0827 415 | 1x | |
Hleðslutæki pro 6 og rafhlöður 4xaa/4xaaaVörunúmer: 0827 415Tæknilegar upplýsingar
|