Rafhlöðuhleðslutæki
Vörunúmer: 0827 415
- Tækniupplýsingar
- Colour Black
- Product weight (per item) 100 g
- Length x width x height 96.7 x 71.9 x 29 mm
- IP protection class IP 20
- Display LED
- Charging current for AAA battery 400 mA
- Maximum number of charging slots for AAA batteries 4 PCS
- Maximum number of charging slots for AA batteries 4 PCS
- Charging current for AA battery 800 mA
- Individual slot monitoring Yes
- Rechargeable battery defect detection Yes
- Temperature monitoring Yes
- Automatic refresh function Yes
- Quick test for capacity Yes
Vörunafn | M. í kassa | |
---|---|---|
Hleðslutæki f. rafhlöður pro 5 0827 400 5 | 1x | |
Hleðslutæki f. rafhlöður pro 5Vörunúmer: 0827 400 5Tæknilegar upplýsingar
|
||
Hleðslutæki pro 6 og rafhlöður 4xaa/4xaaa 0827 415 | 1x | |
Hleðslutæki pro 6 og rafhlöður 4xaa/4xaaaVörunúmer: 0827 415Tæknilegar upplýsingar
|