Hleðslurafhlöður
- Tækniupplýsingar
- Ítarupplýsingar
Precharged battery
Ready for use
Over 1 year of standby power without recharging
Low self-discharge
- Approx. 85% of the rated capacity remains available even after 1 year without charging
- Also suitable for use in devices with low current requirement
Quick to charge
Can be charged with existing NiMH battery chargers
For universal use
Suitable for use on devices with either high or low current requirement (e.g. digital camera or wall clock)
Not affected by weather conditions
More suitable than conventional NiMH batteries for use at low temperatures
No memory effect
Can be recharged 1000 times
Environmentally-friendly
- Nominal voltage 1.2 V/DC
- Rechargeable battery/battery designation Mignon AA; R6; UM3
- Rechargeable battery/battery capacity 2400 mAh
- Type of rechargeable battery/battery NiMH
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
Rafhl.nimh 1,2v 800mah aaa 0827 311 | 800 mAh | 4x | |
Rafhl.nimh 1,2v 800mah aaaVörunúmer: 0827 311Tæknilegar upplýsingar
|
|||
Rafhl.nimh 1,2v 2400mah aa 0827 312 | 2400 mAh | 4x | |
Rafhl.nimh 1,2v 2400mah aaVörunúmer: 0827 312Tæknilegar upplýsingar
|
|||
Rafhl.nimh 1,2v 4500mah c 0827 313 | 4500 mAh | 2x | |
Rafhl.nimh 1,2v 4500mah cVörunúmer: 0827 313Tæknilegar upplýsingar
|
|||
Rafhl.nimh 1,2v 8500mah d 0827 314 | 8500 mAh | 2x | |
Rafhl.nimh 1,2v 8500mah dVörunúmer: 0827 314Tæknilegar upplýsingar
|