Mínar síður

Hleðslurafhlöður

Vörunúmer: 0827 314
  • Tækniupplýsingar
  • Ítarupplýsingar
The advantages of NiMH batteries combined with the benefits of primary batteries

Precharged battery


Ready for use



Over 1 year of standby power without recharging



Low self-discharge


  • Approx. 85% of the rated capacity remains available even after 1 year without charging

  • Also suitable for use in devices with low current requirement


Quick to charge


Can be charged with existing NiMH battery chargers



For universal use


Suitable for use on devices with either high or low current requirement (e.g. digital camera or wall clock)



Not affected by weather conditions


More suitable than conventional NiMH batteries for use at low temperatures



No memory effect



Can be recharged 1000 times


Environmentally-friendly

  • Nominal voltage 1.2 V/DC
  • Rechargeable battery/battery designation Mono D; R20; UM1
  • Rechargeable battery/battery capacity 8500 mAh
  • Type of rechargeable battery/battery NiMH

Vörunafn Rechargeable battery/battery capacity M. í kassa
Rafhl.nimh 1,2v 800mah aaa 0827 311 800 mAh 4x
Alternate Text

Rafhl.nimh 1,2v 800mah aaa

Vörunúmer: 0827 311

Tæknilegar upplýsingar

  • Nominal voltage

    1.2 V/DC
  • Rechargeable battery/battery designation

    Micro AAA; R03; UM4
  • Rechargeable battery/battery capacity

    800 mAh
  • Type of rechargeable battery/battery

    NiMH
Rafhl.nimh 1,2v 2400mah aa 0827 312 2400 mAh 4x
Alternate Text

Rafhl.nimh 1,2v 2400mah aa

Vörunúmer: 0827 312

Tæknilegar upplýsingar

  • Nominal voltage

    1.2 V/DC
  • Rechargeable battery/battery designation

    Mignon AA; R6; UM3
  • Rechargeable battery/battery capacity

    2400 mAh
  • Type of rechargeable battery/battery

    NiMH
Rafhl.nimh 1,2v 4500mah c 0827 313 4500 mAh 2x
Alternate Text

Rafhl.nimh 1,2v 4500mah c

Vörunúmer: 0827 313

Tæknilegar upplýsingar

  • Nominal voltage

    1.2 V/DC
  • Rechargeable battery/battery designation

    Baby C; R14; UM2
  • Rechargeable battery/battery capacity

    4500 mAh
  • Type of rechargeable battery/battery

    NiMH
Rafhl.nimh 1,2v 8500mah d 0827 314 8500 mAh 2x
Alternate Text

Rafhl.nimh 1,2v 8500mah d

Vörunúmer: 0827 314

Tæknilegar upplýsingar

  • Nominal voltage

    1.2 V/DC
  • Rechargeable battery/battery designation

    Mono D; R20; UM1
  • Rechargeable battery/battery capacity

    8500 mAh
  • Type of rechargeable battery/battery

    NiMH