Flatar rafhlöður
- Tækniupplýsingar
- Ítarupplýsingar
In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.
- Height 5.4 mm
- Diameter 11.6 mm
- Nominal voltage 1.5 V/DC
- Type of rechargeable battery/battery AlMn
- IEC designation for button-cell batteries SR 44/LR 44 (V 13 GS(V13 GA); V357; A76
- Diameter x height 11,6 x 5,4 mm
Vörunafn | IEC designation for button-cell batteries | M. í kassa | |
---|---|---|---|
Flatar rafhlöður 1,5v lr44 0827 08 13 | SR 44/LR 44 (V 13 GS(V13 GA); V357; A76 | 1x | |
Flatar rafhlöður 1,5v lr44Vörunúmer: 0827 08 13Tæknilegar upplýsingar
|
|||
Flatar rafhlöður 1,5v lr41 0827 08 392 | SR 41/ LR 41 (V392;D392;A63) | 10x | |
Flatar rafhlöður 1,5v lr41Vörunúmer: 0827 08 392Tæknilegar upplýsingar
|
|||
Rafhlaða lithium cr1220-3v 0827 081 220 | CR 1220 (DL 1220) | 1x | |
Rafhlaða lithium cr1220-3vVörunúmer: 0827 081 220Tæknilegar upplýsingar
|
|||
Flatar/þunnar rafhl. cr1616-3v 0827 081 616 | CR 1616 (DL 1616) | 1x | |
Flatar/þunnar rafhl. cr1616-3vVörunúmer: 0827 081 616Tæknilegar upplýsingar
|
|||
Flatar/þunnar rafhl. cr1620-3v 0827 081 620 | CR 1620 (DL 1620) | 10x | |
Flatar/þunnar rafhl. cr1620-3vVörunúmer: 0827 081 620Tæknilegar upplýsingar
|
|||
Flatar/þunnar rafhl. cr1632-3v 0827 081 632 | CR 1632 (DL 1632) | 10x | |
Flatar/þunnar rafhl. cr1632-3vVörunúmer: 0827 081 632Tæknilegar upplýsingar
|
|||
Flatar/þunnar rafhl. cr2016-3v 0827 082 016 | CR 2016 (DL 2016) | 10x | |
Flatar/þunnar rafhl. cr2016-3vVörunúmer: 0827 082 016Tæknilegar upplýsingar
|
|||
Flatar/þunnar rafhl. cr2025-3v 0827 082 025 | CR 2025 (DL 2025) | 10x | |
Flatar/þunnar rafhl. cr2025-3vVörunúmer: 0827 082 025Tæknilegar upplýsingar
|
|||
Flatar/þunnar rafhl. cr2032-3v 0827 082 032 | CR 2032 (DL 2032) | 10x | |
Flatar/þunnar rafhl. cr2032-3vVörunúmer: 0827 082 032Tæknilegar upplýsingar
|
|||
Flatar/þunnar rafhl. cr2430-3v 0827 082 430 | CR 2430 (DL 2430) | 10x | |
Flatar/þunnar rafhl. cr2430-3vVörunúmer: 0827 082 430Tæknilegar upplýsingar
|
|||
Flatar/þunnar rafhl. cr2450-3v 0827 082 450 | 10x | ||
Flatar/þunnar rafhl. cr2450-3vVörunúmer: 0827 082 450 |