Mínar síður

Flatar rafhlöður

  • Tækniupplýsingar
  • Ítarupplýsingar
Low level of self-discharge and long shelf life – of 10 years
Notice

Not rechargeable

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

  • Height 1.6 mm
  • Diameter 20 mm
  • Nominal voltage 3 V/DC
  • Type of rechargeable battery/battery Lithium
  • IEC designation for button-cell batteries CR 2016 (DL 2016)
  • Diameter x height 20,0 x 1,6 mm

Vörunafn IEC designation for button-cell batteries M. í kassa
Flatar rafhlöður 1,5v lr44 0827 08 13 SR 44/LR 44 (V 13 GS(V13 GA); V357; A76 1x
Alternate Text

Flatar rafhlöður 1,5v lr44

Vörunúmer: 0827 08 13

Tæknilegar upplýsingar

  • Height

    5.4 mm
  • Diameter

    11.6 mm
  • Nominal voltage

    1.5 V/DC
  • Type of rechargeable battery/battery

    AlMn
  • IEC designation for button-cell batteries

    SR 44/LR 44 (V 13 GS(V13 GA); V357; A76
  • Diameter x height

    11,6 x 5,4 mm
Flatar rafhlöður 1,5v lr41 0827 08 392 SR 41/ LR 41 (V392;D392;A63) 10x
Alternate Text

Flatar rafhlöður 1,5v lr41

Vörunúmer: 0827 08 392

Tæknilegar upplýsingar

  • Height

    3.6 mm
  • Diameter

    7.9 mm
  • Nominal voltage

    1.5 V/DC
  • Type of rechargeable battery/battery

    AlMn
  • IEC designation for button-cell batteries

    SR 41/ LR 41 (V392;D392;A63)
  • Diameter x height

    7,9 x 3,6 mm
Rafhlaða lithium cr1220-3v 0827 081 220 CR 1220 (DL 1220) 1x
Alternate Text

Rafhlaða lithium cr1220-3v

Vörunúmer: 0827 081 220

Tæknilegar upplýsingar

  • Height

    2 mm
  • Diameter

    12.5 mm
  • Nominal voltage

    3 V/DC
  • Type of rechargeable battery/battery

    Lithium
  • IEC designation for button-cell batteries

    CR 1220 (DL 1220)
  • Diameter x height

    12,5 x 2 mm
Flatar/þunnar rafhl. cr1616-3v 0827 081 616 CR 1616 (DL 1616) 1x
Alternate Text

Flatar/þunnar rafhl. cr1616-3v

Vörunúmer: 0827 081 616

Tæknilegar upplýsingar

  • Height

    1.6 mm
  • Diameter

    16 mm
  • Nominal voltage

    3 V/DC
  • Type of rechargeable battery/battery

    Lithium
  • IEC designation for button-cell batteries

    CR 1616 (DL 1616)
  • Diameter x height

    16,0 x 1,6 mm
Flatar/þunnar rafhl. cr1620-3v 0827 081 620 CR 1620 (DL 1620) 10x
Alternate Text

Flatar/þunnar rafhl. cr1620-3v

Vörunúmer: 0827 081 620

Tæknilegar upplýsingar

  • Height

    2 mm
  • Diameter

    16 mm
  • Nominal voltage

    3 V/DC
  • Type of rechargeable battery/battery

    Lithium
  • IEC designation for button-cell batteries

    CR 1620 (DL 1620)
  • Diameter x height

    16,0 x 2 mm
Flatar/þunnar rafhl. cr1632-3v 0827 081 632 CR 1632 (DL 1632) 10x
Alternate Text

Flatar/þunnar rafhl. cr1632-3v

Vörunúmer: 0827 081 632

Tæknilegar upplýsingar

  • Height

    3.2 mm
  • Diameter

    16 mm
  • Nominal voltage

    3 V/DC
  • Type of rechargeable battery/battery

    Lithium
  • IEC designation for button-cell batteries

    CR 1632 (DL 1632)
  • Diameter x height

    16,0 x 3,2 mm
Flatar/þunnar rafhl. cr2016-3v 0827 082 016 CR 2016 (DL 2016) 10x
Alternate Text

Flatar/þunnar rafhl. cr2016-3v

Vörunúmer: 0827 082 016

Tæknilegar upplýsingar

  • Height

    1.6 mm
  • Diameter

    20 mm
  • Nominal voltage

    3 V/DC
  • Type of rechargeable battery/battery

    Lithium
  • IEC designation for button-cell batteries

    CR 2016 (DL 2016)
  • Diameter x height

    20,0 x 1,6 mm
Flatar/þunnar rafhl. cr2025-3v 0827 082 025 CR 2025 (DL 2025) 10x
Alternate Text

Flatar/þunnar rafhl. cr2025-3v

Vörunúmer: 0827 082 025

Tæknilegar upplýsingar

  • Height

    2.5 mm
  • Diameter

    20 mm
  • Nominal voltage

    3 V/DC
  • Type of rechargeable battery/battery

    Lithium
  • IEC designation for button-cell batteries

    CR 2025 (DL 2025)
  • Diameter x height

    20,0 x 2,5 mm
Flatar/þunnar rafhl. cr2032-3v 0827 082 032 CR 2032 (DL 2032) 10x
Alternate Text

Flatar/þunnar rafhl. cr2032-3v

Vörunúmer: 0827 082 032

Tæknilegar upplýsingar

  • Height

    3.2 mm
  • Diameter

    20 mm
  • Nominal voltage

    3 V/DC
  • Type of rechargeable battery/battery

    Lithium
  • IEC designation for button-cell batteries

    CR 2032 (DL 2032)
  • Diameter x height

    20,0 x 3,2 mm
Flatar/þunnar rafhl. cr2430-3v 0827 082 430 CR 2430 (DL 2430) 10x
Alternate Text

Flatar/þunnar rafhl. cr2430-3v

Vörunúmer: 0827 082 430

Tæknilegar upplýsingar

  • Height

    3 mm
  • Diameter

    24 mm
  • Nominal voltage

    3 V/DC
  • Type of rechargeable battery/battery

    Lithium
  • IEC designation for button-cell batteries

    CR 2430 (DL 2430)
  • Diameter x height

    24,0 x 3,0 mm
Flatar/þunnar rafhl. cr2450-3v 0827 082 450 10x
Alternate Text

Flatar/þunnar rafhl. cr2450-3v

Vörunúmer: 0827 082 450