Mínar síður

Lóðskór

Vörunúmer: 0557 923 4
  • Tækniupplýsingar
  • Ítarupplýsingar
DIN 46211
  • Material Brass
  • Surface Tin-plated
  • Length 49 mm
  • Width 22 mm
  • Material thickness 2 mm
  • Length x width 49,0 x 22,0 mm
  • Max. wire cross section 50.0 mm²
  • Min./max. wire cross section 25,0-50,0 mm²
  • Max. grommet 8.2 mm
  • Min./max. grommet 12,0-8,2 mm
  • Min. wire cross section 25.0 mm²
  • Flange hole M12
  • Min. grommet 12 mm

Vörunafn Flange hole Min./max. wire cross section Length x width Max. wire cross section M. í kassa
Lóðskór 6x4,3 6-10mm² 0557 921 9 M6 6,0-16,0 mm² 26,5 x 11,0 mm 16.0 mm² 25x
Alternate Text

Lóðskór 6x4,3 6-10mm²

Vörunúmer: 0557 921 9

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    26.5 mm
  • Width

    11 mm
  • Material thickness

    1.20 mm
  • Length x width

    26,5 x 11,0 mm
  • Max. wire cross section

    16.0 mm²
  • Min./max. wire cross section

    6,0-16,0 mm²
  • Max. grommet

    4.3 mm
  • Min./max. grommet

    6,0-4,3 mm
Lóðskór 8x4,3 6-10mm² 0557 922 0 M8 6,0-16,0 mm² 31,5 x 15,0 mm 16.0 mm² 25x
Alternate Text

Lóðskór 8x4,3 6-10mm²

Vörunúmer: 0557 922 0

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    31.5 mm
  • Width

    15 mm
  • Material thickness

    1.20 mm
  • Length x width

    31,5 x 15,0 mm
  • Max. wire cross section

    16.0 mm²
  • Min./max. wire cross section

    6,0-16,0 mm²
  • Max. grommet

    4.3 mm
  • Min./max. grommet

    8,0-4,3 mm
Lóðskór 10x4,3 6-10mm² 0557 922 1 M10 6,0-16,0 mm² 35,5 x 19,0 mm 16.0 mm² 25x
Alternate Text

Lóðskór 10x4,3 6-10mm²

Vörunúmer: 0557 922 1

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    35.5 mm
  • Width

    19 mm
  • Material thickness

    1.20 mm
  • Length x width

    35,5 x 19,0 mm
  • Max. wire cross section

    16.0 mm²
  • Min./max. wire cross section

    6,0-16,0 mm²
  • Max. grommet

    4.3 mm
  • Min./max. grommet

    10,0-4,3 mm
Lóðskór 6x5,4 10-25mm² 0557 922 3 M6 10,0-25,0 mm² 29,4 x 11,0 mm 25.0 mm² 25x
Alternate Text

Lóðskór 6x5,4 10-25mm²

Vörunúmer: 0557 922 3

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    29.4 mm
  • Width

    11 mm
  • Material thickness

    1.50 mm
  • Length x width

    29,4 x 11,0 mm
  • Max. wire cross section

    25.0 mm²
  • Min./max. wire cross section

    10,0-25,0 mm²
  • Max. grommet

    5.4 mm
  • Min./max. grommet

    6,0-5,4 mm
Lóðskór 8x5,4 10-25mm² 0557 922 4 M8 10,0-25,0 mm² 34,4 x 15,0 mm 25.0 mm² 25x
Alternate Text

Lóðskór 8x5,4 10-25mm²

Vörunúmer: 0557 922 4

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    34.4 mm
  • Width

    15 mm
  • Material thickness

    1.50 mm
  • Length x width

    34,4 x 15,0 mm
  • Max. wire cross section

    25.0 mm²
  • Min./max. wire cross section

    10,0-25,0 mm²
  • Max. grommet

    5.4 mm
  • Min./max. grommet

    8,0-5,4 mm
Lóðskór 10x5,4 10-25mm² 0557 922 5 M10 10,0-25,0 mm² 38,4 x 19,0 mm 25.0 mm² 25x
Alternate Text

Lóðskór 10x5,4 10-25mm²

Vörunúmer: 0557 922 5

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    38.4 mm
  • Width

    19 mm
  • Material thickness

    1.50 mm
  • Length x width

    38,4 x 19,0 mm
  • Max. wire cross section

    25.0 mm²
  • Min./max. wire cross section

    10,0-25,0 mm²
  • Max. grommet

    5.4 mm
  • Min./max. grommet

    10,0-5,4 mm
Lóðskór 8x6,8 16-35mm² 0557 922 8 M8 16,0-35,0 mm² 37,5 x 15,0 mm 35.0 mm² 25x
Alternate Text

Lóðskór 8x6,8 16-35mm²

Vörunúmer: 0557 922 8

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    37.5 mm
  • Width

    15 mm
  • Material thickness

    1.80 mm
  • Length x width

    37,5 x 15,0 mm
  • Max. wire cross section

    35.0 mm²
  • Min./max. wire cross section

    16,0-35,0 mm²
  • Max. grommet

    6.8 mm
  • Min./max. grommet

    8,0-6,8 mm
Lóðskór 8x8,2 25-50mm² 0557 922 81 M8 25,0-50,0 mm² 40,5 x 15,0 mm 50.0 mm² 25x
Alternate Text

Lóðskór 8x8,2 25-50mm²

Vörunúmer: 0557 922 81

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    40.5 mm
  • Width

    15 mm
  • Material thickness

    2 mm
  • Length x width

    40,5 x 15,0 mm
  • Max. wire cross section

    50.0 mm²
  • Min./max. wire cross section

    25,0-50,0 mm²
  • Max. grommet

    8.2 mm
  • Min./max. grommet

    8,0-8,2 mm
Lóðskór 10x6,8 16-35mm² 0557 922 9 M10 16,0-35,0 mm² 41,5 x 19,0 mm 35.0 mm² 25x
Alternate Text

Lóðskór 10x6,8 16-35mm²

Vörunúmer: 0557 922 9

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    41.5 mm
  • Width

    19 mm
  • Material thickness

    1.80 mm
  • Length x width

    41,5 x 19,0 mm
  • Max. wire cross section

    35.0 mm²
  • Min./max. wire cross section

    16,0-35,0 mm²
  • Max. grommet

    6.8 mm
  • Min./max. grommet

    10,0-6,8 mm
Lóðskór 12x6,8 16-35mm² 0557 923 0 M12 16,0-35,0 mm² 46,0 x 22,0 mm 35.0 mm² 10x
Alternate Text

Lóðskór 12x6,8 16-35mm²

Vörunúmer: 0557 923 0

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    46 mm
  • Width

    22 mm
  • Material thickness

    1.80 mm
  • Length x width

    46,0 x 22,0 mm
  • Max. wire cross section

    35.0 mm²
  • Min./max. wire cross section

    16,0-35,0 mm²
  • Max. grommet

    6.8 mm
  • Min./max. grommet

    12,0-6,8 mm
Lóðskór 10x8,2 25-50mm² 0557 923 3 M10 25,0-50,0 mm² 44,5 x 19,0 mm 50.0 mm² 10x
Alternate Text

Lóðskór 10x8,2 25-50mm²

Vörunúmer: 0557 923 3

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    44.5 mm
  • Width

    19 mm
  • Material thickness

    2 mm
  • Length x width

    44,5 x 19,0 mm
  • Max. wire cross section

    50.0 mm²
  • Min./max. wire cross section

    25,0-50,0 mm²
  • Max. grommet

    8.2 mm
  • Min./max. grommet

    10,0-8,2 mm
Lóðskór 12x8,2 25-50mm² 0557 923 4 M12 25,0-50,0 mm² 49,0 x 22,0 mm 50.0 mm² 10x
Alternate Text

Lóðskór 12x8,2 25-50mm²

Vörunúmer: 0557 923 4

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    49 mm
  • Width

    22 mm
  • Material thickness

    2 mm
  • Length x width

    49,0 x 22,0 mm
  • Max. wire cross section

    50.0 mm²
  • Min./max. wire cross section

    25,0-50,0 mm²
  • Max. grommet

    8.2 mm
  • Min./max. grommet

    12,0-8,2 mm
Lóðskór 8x9,5 35-70mm² 0557 923 6 M8 35,0-70,0 mm² 44,4 x 17,0 mm 70.0 mm² 25x
Alternate Text

Lóðskór 8x9,5 35-70mm²

Vörunúmer: 0557 923 6

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    44.4 mm
  • Width

    17 mm
  • Material thickness

    2.50 mm
  • Length x width

    44,4 x 17,0 mm
  • Max. wire cross section

    70.0 mm²
  • Min./max. wire cross section

    35,0-70,0 mm²
  • Max. grommet

    9.5 mm
  • Min./max. grommet

    8,0-9,5 mm
Lóðskór 10x9,5 35-70mm² 0557 923 7 M10 35,0-70,0 mm² 47,4 x 19,0 mm 70.0 mm² 10x
Alternate Text

Lóðskór 10x9,5 35-70mm²

Vörunúmer: 0557 923 7

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    47.4 mm
  • Width

    19 mm
  • Material thickness

    2.50 mm
  • Length x width

    47,4 x 19,0 mm
  • Max. wire cross section

    70.0 mm²
  • Min./max. wire cross section

    35,0-70,0 mm²
  • Max. grommet

    9.5 mm
  • Min./max. grommet

    10,0-9,5 mm
Lóðskór 12x9,5 35-70mm² 0557 923 8 M12 35,0-70,0 mm² 51,8 x 22,0 mm 70.0 mm² 10x
Alternate Text

Lóðskór 12x9,5 35-70mm²

Vörunúmer: 0557 923 8

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    51.8 mm
  • Width

    22 mm
  • Material thickness

    2.50 mm
  • Length x width

    51,8 x 22,0 mm
  • Max. wire cross section

    70.0 mm²
  • Min./max. wire cross section

    35,0-70,0 mm²
  • Max. grommet

    9.5 mm
  • Min./max. grommet

    12,0-9,5 mm
Lóðskór 10x11,2 50-95mm² 0557 924 0 M10 50,0-95,0 mm² 54,5 x 21,0 mm 95.0 mm² 5x
Alternate Text

Lóðskór 10x11,2 50-95mm²

Vörunúmer: 0557 924 0

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    54.5 mm
  • Width

    21 mm
  • Material thickness

    3 mm
  • Length x width

    54,5 x 21,0 mm
  • Max. wire cross section

    95.0 mm²
  • Min./max. wire cross section

    50,0-95,0 mm²
  • Max. grommet

    11.2 mm
  • Min./max. grommet

    10,0-11,2 mm
Lóðskór 12x11,2 50-95mm² 0557 924 1 M12 50,0-95,0 mm² 58,0 x 22,0 mm 95.0 mm² 5x
Alternate Text

Lóðskór 12x11,2 50-95mm²

Vörunúmer: 0557 924 1

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    58 mm
  • Width

    22 mm
  • Material thickness

    3 mm
  • Length x width

    58,0 x 22,0 mm
  • Max. wire cross section

    95.0 mm²
  • Min./max. wire cross section

    50,0-95,0 mm²
  • Max. grommet

    11.2 mm
  • Min./max. grommet

    12,0-11,2 mm
Lóðskór 10x13,5 70-120mm² 0557 924 3 M10 70,0-120,0 mm² 54,5 x 21,0 mm 120.0 mm² 5x
Alternate Text

Lóðskór 10x13,5 70-120mm²

Vörunúmer: 0557 924 3

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    54.5 mm
  • Width

    21 mm
  • Material thickness

    3.50 mm
  • Length x width

    54,5 x 21,0 mm
  • Max. wire cross section

    120.0 mm²
  • Min./max. wire cross section

    70,0-120,0 mm²
  • Max. grommet

    13.5 mm
  • Min./max. grommet

    10,0-13,5 mm
Lóðskór 12*13,5 70-120mm² 0557 924 4 M12 70,0-120,0 mm² 58,0 x 22,0 mm 120.0 mm² 5x
Alternate Text

Lóðskór 12*13,5 70-120mm²

Vörunúmer: 0557 924 4

Tæknilegar upplýsingar

  • Material

    Brass
  • Surface

    Tin-plated
  • Length

    58 mm
  • Width

    22 mm
  • Material thickness

    3.50 mm
  • Length x width

    58,0 x 22,0 mm
  • Max. wire cross section

    120.0 mm²
  • Min./max. wire cross section

    70,0-120,0 mm²
  • Max. grommet

    13.5 mm
  • Min./max. grommet

    12,0-13,5 mm