Vasaljós
Vörunúmer: 0827 750
- Tækniupplýsingar
- Ítarupplýsingar
With magnetic retainer
Notice
Batteries not included
- Length 190 mm
- Material of the housing Plastic
- IP protection class IP 40
- Rechargeable battery/battery designation Mono D; LR20; AM1
- Number of rechargeable batteries/batteries 2 PCS
- Adjustable focus No
- Luminous flux 15 lm
- Lighting range 25 m
Vörunafn | Lumens | M. í kassa | |
---|---|---|---|
Vasaljós led m. segli 0827 750 | 1x | ||
Vasaljós led m. segliVörunúmer: 0827 750Tæknilegar upplýsingar
|
|||
Led vasaljós p370 , 370lm 1827 700 370 | 370 | 1x | |
Led vasaljós p370 , 370lmVörunúmer: 1827 700 370Tæknilegar upplýsingar
|
|||
Led hleðslu-vasaljós s8 pro 810lm 1827 700 8 | 810 | 1x | |
Led hleðslu-vasaljós s8 pro 810lmVörunúmer: 1827 700 8Tæknilegar upplýsingar
|