Mínar síður

Led hleðslu

Vörunúmer: 1827 700 400
Led hleðslu
  • Tækniupplýsingar
  • Protection class IPX6 / III
  • Light source 4.5W XT-E
  • Box size 1 pc. approx. 11.5 x 9.8 x 9.5 cm
  • Battery type 1 x 14500: 3.7V - 800mAh - 2.96Wh - Lithium battery
  • Beam distance 60 (low beam) / 91 (high beam)
  • Headlamp weight approx. 81 grams, incl. battery
  • Beam width from 1m distance approx. 180 cm
  • Output (lumen) 160 (low beam) / 400 (high beam)
  • Operating temperature range (Celsius) -20°C ~ +40°C
  • Colour temperature (Kelvin) 6000K
  • Charger (not included) requirement Required: DC5V - 1A max (USB connector)
  • Cable for charger, ca. 1 m (supplied in box) USB into charger / Micro USB into lamp

Vörunafn M. í kassa
Led hleðslu ennisljós 60 / 350 lm - með led borða 0827 809 997 1x
Alternate Text

Led hleðslu ennisljós 60 / 350 lm - með led borða

Vörunúmer: 0827 809 997

Tæknilegar upplýsingar

  • IP protection class

    IP X4
  • Connection type

    USB, type A/USB type C
  • Nominal voltage

    3.7 V/DC
  • Power-lead length

    500 mm
  • Rechargeable battery/battery capacity

    1200 mAh
  • Charging time

    3 h
  • Colour temperature

    6000 K
  • Min./max. operating temperature

    -10 to +40 C
  • Type of rechargeable battery/battery

    Li-Ion
  • Adjustable focus

    No
Led ennisljós hygge h330 pro - 330lm 3xaaa 1827 600 330 1x
Alternate Text

Led ennisljós hygge h330 pro - 330lm 3xaaa

Vörunúmer: 1827 600 330

Tæknilegar upplýsingar

  • Protection class

    IK07/IP65
  • Lumens

    330/35
  • Battery type

    Rechargeable and/or x AAA
  • Beam distance

    60 m (due to very wide beam)
Ennisljós h8 pro 180lm 1827 601 08 1x
Alternate Text

Ennisljós h8 pro 180lm

Vörunúmer: 1827 601 08

Tæknilegar upplýsingar

  • Protection class

    IP44
  • Box size 1 pc. approx.

    12.8 x 9.2 x 5.4 cm
  • Battery type

    3 x AAA
  • Output 30 seconds (lumen)

    110 (low beam) - 330 (high beam)
  • Run time down to 10% of full lumen approx.

    30 hours (low beam) - 8 hours (high beam)
  • Beam distance

    Up to 150 m
  • Bean width from 1m distance approx.

    0.7 m (wide beam)/0.4 m (spot)
  • Headlamp dimensions approx.

    2.8 c 6.6 without zoom
  • Headlamp weight approx.

    119 g incl. batteries
  • EAN code 1 lamp

Led ennisljós h1 pro 365lm 1827 700 1 1x
Alternate Text

Led ennisljós h1 pro 365lm

Vörunúmer: 1827 700 1

Tæknilegar upplýsingar

  • Protection class

    IP44/III
  • Box size 1 pc. approx.

    11.5 x 9.8 x 9.5 cm
  • Battery type

    3 x AAA
  • Output 30 seconds (lumen)

    75 (low beam) - 365 (high beam)
  • Beam distance

    25 m (due to very wide beam)
  • Headlamp dimensions approx.

    2.4 cm (cylinder) - 4 x 5.4 x 4.4 (housing)
  • Headlamp weight approx.

    130 g incl. batteries
  • Run time down to 1 lumen approx.

    37 hours (low beam) - 30 hours (high beam)
  • Beam width from 1m distance approx.

    180 cm
Led ennisljós hleðslu n400-400lumen,vatnsþol ipx6 1827 700 400 1x
Alternate Text

Led ennisljós hleðslu n400-400lumen,vatnsþol ipx6

Vörunúmer: 1827 700 400

Tæknilegar upplýsingar

  • Protection class

    IPX6 / III
  • Light source

    4.5W XT-E
  • Box size 1 pc. approx.

    11.5 x 9.8 x 9.5 cm
  • Battery type

    1 x 14500: 3.7V - 800mAh - 2.96Wh - Lithium battery
  • Beam distance

    60 (low beam) / 91 (high beam)
  • Headlamp weight approx.

    81 grams, incl. battery
  • Beam width from 1m distance approx.

    180 cm
  • Output (lumen)

    160 (low beam) / 400 (high beam)
  • Operating temperature range (Celsius)

    -20°C ~ +40°C
  • Colour temperature (Kelvin)

    6000K
Led ennisljós hleðslu blaze, 480/100lm 1827 700 480 1x
Alternate Text

Led ennisljós hleðslu blaze, 480/100lm

Vörunúmer: 1827 700 480

Tæknilegar upplýsingar

  • Protection class

    IK07 / IP65
  • Light source

    LED
  • Battery type

    1000mA Li-ion rechargeable battery - can also use 3xAAA alkaline batteries
  • Output (lumen)

    480/100
  • Operating temperature range (Celsius)

    -10C to +40C
  • Colour temperature (Kelvin)

    7000
  • Housing

    Rubber
  • Lens

    23mm planoconvex lens
  • On/off switch

    Yes
  • Helmet clip

    Yes
Led ennisljós hleðslu craft - h650r pro 650/85lm 1827 700 650 1x
Alternate Text

Led ennisljós hleðslu craft - h650r pro 650/85lm

Vörunúmer: 1827 700 650

Tæknilegar upplýsingar

  • Charging time

    4.5 h
  • Protection class

    IK07 / IP65
  • Light source

    LED
  • Battery type

    1X18650 battery (2600 mAh)
  • Beam distance

    200 m (high beam) / 50 m (low beam)
  • Output (lumen)

    650/85
  • Operating temperature range (Celsius)

    -10°C to +40°C
  • Colour temperature (Kelvin)

    1000
  • Housing

    Rubber
  • Lens

    Φ23mm planoconvex lens