Led hleðslu ennisljós 60 / 350 lm - með led borða 0827 809 997
|
1x |
|
Vörunúmer: 0827 809 997
-
IP protection class
IP X4
-
Connection type
USB, type A/USB type C
-
Nominal voltage
3.7 V/DC
-
Power-lead length
500 mm
-
Rechargeable battery/battery capacity
1200 mAh
-
Charging time
3 h
-
Colour temperature
6000 K
-
Min./max. operating temperature
-10 to +40 C
-
Type of rechargeable battery/battery
Li-Ion
-
Adjustable focus
No
|
Led ennisljós hygge h330 pro - 330lm 3xaaa 1827 600 330
|
1x |
|
Vörunúmer: 1827 600 330
-
Protection class
IK07/IP65
-
Lumens
330/35
-
Battery type
Rechargeable and/or x AAA
-
Beam distance
60 m (due to very wide beam)
|
Ennisljós h8 pro 180lm 1827 601 08
|
1x |
|
Vörunúmer: 1827 601 08
-
Protection class
IP44
-
Box size 1 pc. approx.
12.8 x 9.2 x 5.4 cm
-
Battery type
3 x AAA
-
Output 30 seconds (lumen)
110 (low beam) - 330 (high beam)
-
Run time down to 10% of full lumen approx.
30 hours (low beam) - 8 hours (high beam)
-
Beam distance
Up to 150 m
-
Bean width from 1m distance approx.
0.7 m (wide beam)/0.4 m (spot)
-
Headlamp dimensions approx.
2.8 c 6.6 without zoom
-
Headlamp weight approx.
119 g incl. batteries
-
EAN code 1 lamp
|
Led ennisljós h1 pro 365lm 1827 700 1
|
1x |
|
Vörunúmer: 1827 700 1
-
Protection class
IP44/III
-
Box size 1 pc. approx.
11.5 x 9.8 x 9.5 cm
-
Battery type
3 x AAA
-
Output 30 seconds (lumen)
75 (low beam) - 365 (high beam)
-
Beam distance
25 m (due to very wide beam)
-
Headlamp dimensions approx.
2.4 cm (cylinder) - 4 x 5.4 x 4.4 (housing)
-
Headlamp weight approx.
130 g incl. batteries
-
Run time down to 1 lumen approx.
37 hours (low beam) - 30 hours (high beam)
-
Beam width from 1m distance approx.
180 cm
|
Led ennisljós hleðslu n400-400lumen,vatnsþol ipx6 1827 700 400
|
1x |
|
Vörunúmer: 1827 700 400
-
Protection class
IPX6 / III
-
Light source
4.5W XT-E
-
Box size 1 pc. approx.
11.5 x 9.8 x 9.5 cm
-
Battery type
1 x 14500: 3.7V - 800mAh - 2.96Wh - Lithium battery
-
Beam distance
60 (low beam) / 91 (high beam)
-
Headlamp weight approx.
81 grams, incl. battery
-
Beam width from 1m distance approx.
180 cm
-
Output (lumen)
160 (low beam) / 400 (high beam)
-
Operating temperature range (Celsius)
-20°C ~ +40°C
-
Colour temperature (Kelvin)
6000K
|
Led ennisljós hleðslu blaze, 480/100lm 1827 700 480
|
1x |
|
|
Led ennisljós hleðslu craft - h650r pro 650/85lm 1827 700 650
|
1x |
|
|