Krumputöng fyrir óeinangraða kapalskó
Vörunúmer: 0714 104 121
- Tækniupplýsingar
- Material Tool steel
- Surface Burnished
- Length (l) 215 mm
- Min./max. wire cross section 0.1-2.5 mm²
- Number of crimping points 4 PCS
- Material of the grip handle 2-component plastic
- Connector type Uninsulated plug connectors
- Locator No
Vörunafn | Min./max. wire cross section | Number of crimping points | M. í kassa | |
---|---|---|---|---|
Töng f.óeinangr. skó 0,1-2,5mm² 0714 104 121 | 0.1-2.5 mm² | 4 PCS | 1x | |
Töng f.óeinangr. skó 0,1-2,5mm²Vörunúmer: 0714 104 121Tæknilegar upplýsingar
|
||||
Töng f.óeinangr. skó 0,5-6mm² 0714 104 122 | 0.5-6 mm² | 3 PCS | 1x | |
Töng f.óeinangr. skó 0,5-6mm²Vörunúmer: 0714 104 122Tæknilegar upplýsingar
|