Töng fyrir amp-cont tengi
Vörunúmer: 0714 107 130
- Tækniupplýsingar
- Ítarupplýsingar
TE Superseal 1.5 Series
- Crimping tool exclusively for processing cable connectors art. no. 0558 995 79 - 0558 995 84 in conjunction with single wire seals.
- Material Tool steel
- Surface Burnished
- Length (l) 190 mm
- Min./max. wire cross section 0,35-1,5 mm²
- Number of crimping points 2 PCS
- Material of the grip handle Plastic
- Connector type TE Super Seal
- Locator Yes
Vörunafn | Min./max. wire cross section | Number of crimping points | M. í kassa | |
---|---|---|---|---|
Kapalskótöng f. 0558 995 81/82 0714 107 130 | 0,35-1,5 mm² | 2 PCS | 1x | |
Kapalskótöng f. 0558 995 81/82Vörunúmer: 0714 107 130Tæknilegar upplýsingar
|