Mínar síður

Hringur með nylon einangrun

Vörunúmer: 0967 400 405
Hringur með nylon einangrun
  • Tækniupplýsingar
  • Ítarupplýsingar
Polyamide insulated

Expanded insulating sleeve


Harmonised conductors with stronger cable core insulation can be processed without a problem.



"Easy Entry" insertion


Easy, fast and safe insertion of the conductor



High-quality polyamide


Suitable for use in situations involving changing loads and temperature fluctuations

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Proof of Performance
  • UL (0.5–6.0 mm2)

  • Ring shape according to DIN 46237
  • Material Copper
  • Colour Yellow
  • Silicone-free Yes
  • Surface Tin-plated
  • Halogen-free Yes
  • Max. temperature conditions 105 °C
  • Min./max. wire cross section 4-6 mm²
  • Max. nominal voltage 600 V/AC
  • Flange hole M5
  • Insulating material Nylon

Vörunafn Flange hole Min./max. wire cross section Colour M. í kassa
Kapalskór rauður hringur 4mm 0967 400 054 M4 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður hringur 4mm

Vörunúmer: 0967 400 054

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M4
  • Insulating material

    Nylon
Kapalskór rauður hringur 5mm 0967 400 055 M5 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður hringur 5mm

Vörunúmer: 0967 400 055

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M5
  • Insulating material

    Nylon
Kapalskór rauður hringur 6mm 0967 400 056 M6 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður hringur 6mm

Vörunúmer: 0967 400 056

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M6
  • Insulating material

    Nylon
Kapalskór blár hringur 4mm 0967 400 154 M4 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár hringur 4mm

Vörunúmer: 0967 400 154

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M4
  • Insulating material

    Nylon
Kapalskór blár hringur 5mm 0967 400 155 M5 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár hringur 5mm

Vörunúmer: 0967 400 155

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M5
  • Insulating material

    Nylon
Kapalskór blár hringur 6mm 0967 400 156 M6 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár hringur 6mm

Vörunúmer: 0967 400 156

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M6
  • Insulating material

    Nylon
Kapalskór blár hringur 8mm 0967 400 158 M8 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár hringur 8mm

Vörunúmer: 0967 400 158

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M8
  • Insulating material

    Nylon
Kapalskór gulur hringur 4mm 0967 400 404 M4 4-6 mm² Yellow 50x
Alternate Text

Kapalskór gulur hringur 4mm

Vörunúmer: 0967 400 404

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M4
  • Insulating material

    Nylon
Kapalskór gulur hringur 5mm 0967 400 405 M5 4-6 mm² Yellow 50x
Alternate Text

Kapalskór gulur hringur 5mm

Vörunúmer: 0967 400 405

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M5
  • Insulating material

    Nylon
Kapalskór gulur hringur 6mm 0967 400 406 M6 4-6 mm² Yellow 50x
Alternate Text

Kapalskór gulur hringur 6mm

Vörunúmer: 0967 400 406

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M6
  • Insulating material

    Nylon
Kapalskór gulur hringur 8mm 0967 400 408 M8 4-6 mm² Yellow 50x
Alternate Text

Kapalskór gulur hringur 8mm

Vörunúmer: 0967 400 408

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M8
  • Insulating material

    Nylon