Hringur með nylon einangrun
- Tækniupplýsingar
- Ítarupplýsingar
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be processed without a problem.
"Easy Entry" insertion
Easy, fast and safe insertion of the conductor
High-quality polyamide
Suitable for use in situations involving changing loads and temperature fluctuations
The fitter must check the inserted cable (by trying to pull it out if necessary).
- UL (0.5–6.0 mm2)
- Ring shape according to DIN 46237
- Material Copper
- Colour Blue
- Silicone-free Yes
- Surface Tin-plated
- Halogen-free Yes
- Max. temperature conditions 105 °C
- Min./max. wire cross section 1,5-2,5 mm²
- Max. nominal voltage 600 V/AC
- Flange hole M8
- Insulating material Nylon
Vörunafn | Flange hole | Min./max. wire cross section | Colour | M. í kassa | |
---|---|---|---|---|---|
Kapalskór rauður hringur 4mm 0967 400 054 | M4 | 0,5-1 mm² | Red | 100x | |
Kapalskór rauður hringur 4mmVörunúmer: 0967 400 054Tæknilegar upplýsingar
|
|||||
Kapalskór rauður hringur 5mm 0967 400 055 | M5 | 0,5-1 mm² | Red | 100x | |
Kapalskór rauður hringur 5mmVörunúmer: 0967 400 055Tæknilegar upplýsingar
|
|||||
Kapalskór rauður hringur 6mm 0967 400 056 | M6 | 0,5-1 mm² | Red | 100x | |
Kapalskór rauður hringur 6mmVörunúmer: 0967 400 056Tæknilegar upplýsingar
|
|||||
Kapalskór blár hringur 4mm 0967 400 154 | M4 | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár hringur 4mmVörunúmer: 0967 400 154Tæknilegar upplýsingar
|
|||||
Kapalskór blár hringur 5mm 0967 400 155 | M5 | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár hringur 5mmVörunúmer: 0967 400 155Tæknilegar upplýsingar
|
|||||
Kapalskór blár hringur 6mm 0967 400 156 | M6 | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár hringur 6mmVörunúmer: 0967 400 156Tæknilegar upplýsingar
|
|||||
Kapalskór blár hringur 8mm 0967 400 158 | M8 | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár hringur 8mmVörunúmer: 0967 400 158Tæknilegar upplýsingar
|
|||||
Kapalskór gulur hringur 4mm 0967 400 404 | M4 | 4-6 mm² | Yellow | 50x | |
Kapalskór gulur hringur 4mmVörunúmer: 0967 400 404Tæknilegar upplýsingar
|
|||||
Kapalskór gulur hringur 5mm 0967 400 405 | M5 | 4-6 mm² | Yellow | 50x | |
Kapalskór gulur hringur 5mmVörunúmer: 0967 400 405Tæknilegar upplýsingar
|
|||||
Kapalskór gulur hringur 6mm 0967 400 406 | M6 | 4-6 mm² | Yellow | 50x | |
Kapalskór gulur hringur 6mmVörunúmer: 0967 400 406Tæknilegar upplýsingar
|
|||||
Kapalskór gulur hringur 8mm 0967 400 408 | M8 | 4-6 mm² | Yellow | 50x | |
Kapalskór gulur hringur 8mmVörunúmer: 0967 400 408Tæknilegar upplýsingar
|