Mínar síður

Pinni

Vörunúmer: 0967 402 15
Pinni
  • Tækniupplýsingar
  • Ítarupplýsingar
Polyamide insulated

Expanded insulating sleeve


Harmonised conductors with stronger cable core insulation can be processed without a problem.



"Easy Entry" insertion


Easy, fast and safe insertion of the conductor



High-quality polyamide


Suitable for use in situations involving changing loads and temperature fluctuations

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Proof of Performance
  • UL

  • Pin shape in accordance with DIN 46231
  • Material Copper
  • Colour Blue
  • Silicone-free Yes
  • Surface Tin-plated
  • Halogen-free Yes
  • Max. temperature conditions 105 °C
  • Min./max. wire cross section 1,5-2,5 mm²
  • Max. nominal voltage 600 V/AC
  • Insulating material Nylon
  • Length of pin 11 mm

Vörunafn Length of pin Min./max. wire cross section Colour M. í kassa
Kapalskór rauður pinni l11mm 0967 402 05 11 mm 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður pinni l11mm

Vörunúmer: 0967 402 05

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Insulating material

    Nylon
  • Length of pin

    11 mm
Kapalskór blár pinni l11mm 0967 402 15 11 mm 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár pinni l11mm

Vörunúmer: 0967 402 15

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Insulating material

    Nylon
  • Length of pin

    11 mm
Kapalskór gulur pinni l11mm 0967 402 40 13 mm 4-6 mm² Yellow 50x
Alternate Text

Kapalskór gulur pinni l11mm

Vörunúmer: 0967 402 40

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Insulating material

    Nylon
  • Length of pin

    13 mm