Pinni
- Tækniupplýsingar
- Ítarupplýsingar
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be processed without a problem.
"Easy Entry" insertion
Easy, fast and safe insertion of the conductor
High-quality polyamide
Suitable for use in situations involving changing loads and temperature fluctuations
The fitter must check the inserted cable (by trying to pull it out if necessary).
- UL
- Pin shape in accordance with DIN 46231
- Material Copper
- Colour Red
- Silicone-free Yes
- Surface Tin-plated
- Halogen-free Yes
- Max. temperature conditions 105 °C
- Min./max. wire cross section 0,5-1 mm²
- Max. nominal voltage 600 V/AC
- Insulating material Nylon
- Length of pin 11 mm
Vörunafn | Length of pin | Min./max. wire cross section | Colour | M. í kassa | |
---|---|---|---|---|---|
Kapalskór rauður pinni l11mm 0967 402 05 | 11 mm | 0,5-1 mm² | Red | 100x | |
Kapalskór rauður pinni l11mmVörunúmer: 0967 402 05Tæknilegar upplýsingar
|
|||||
Kapalskór blár pinni l11mm 0967 402 15 | 11 mm | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár pinni l11mmVörunúmer: 0967 402 15Tæknilegar upplýsingar
|
|||||
Kapalskór gulur pinni l11mm 0967 402 40 | 13 mm | 4-6 mm² | Yellow | 50x | |
Kapalskór gulur pinni l11mmVörunúmer: 0967 402 40Tæknilegar upplýsingar
|