Rauður gaffall
- Tækniupplýsingar
- Ítarupplýsingar
Expanded insulating sleeve
Harmonised conductors with stronger cable core insulation can be processed without a problem.
"Easy Entry" insertion
Easy, fast and safe insertion of the conductor.
High-quality polyamide
Suitable for use in situations involving changing loads and temperature fluctuations.
The fitter must check the inserted cable (by trying to pull it out if necessary).
- UL
- Fork shape in accordance with DIN 46237/C
- Material Copper
- Colour Yellow
- Silicone-free Yes
- Surface Tin-plated
- Halogen-free Yes
- Max. temperature conditions 105 °C
- Min./max. wire cross section 4-6 mm²
- Max. nominal voltage 600 V/AC
- Flange hole M5
- Insulating material Nylon
Vörunafn | Flange hole | Min./max. wire cross section | Colour | M. í kassa | |
---|---|---|---|---|---|
Kapalskór rauður gaffall 0967 401 053 | M3 | 0,5-1 mm² | Red | 100x | |
Kapalskór rauður gaffallVörunúmer: 0967 401 053Tæknilegar upplýsingar
|
|||||
Kapalskór rauður gaffall 4mm 0967 401 054 | M4 | 0,5-1 mm² | Red | 100x | |
Kapalskór rauður gaffall 4mmVörunúmer: 0967 401 054Tæknilegar upplýsingar
|
|||||
Kapalskór rauður gaffall 5mm 0967 401 055 | M5 | 0,5-1 mm² | Red | 100x | |
Kapalskór rauður gaffall 5mmVörunúmer: 0967 401 055Tæknilegar upplýsingar
|
|||||
Kapalskór rauður gaffall 6mm 0967 401 056 | M6 | 0,5-1 mm² | Red | 100x | |
Kapalskór rauður gaffall 6mmVörunúmer: 0967 401 056Tæknilegar upplýsingar
|
|||||
Kapalskór blár gaffall 0967 401 153 | M3 | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár gaffallVörunúmer: 0967 401 153Tæknilegar upplýsingar
|
|||||
Kapalskór blár gaffall 4mm 0967 401 154 | M4 | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár gaffall 4mmVörunúmer: 0967 401 154Tæknilegar upplýsingar
|
|||||
Kapalskór blár gaffall 5mm 0967 401 155 | M5 | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár gaffall 5mmVörunúmer: 0967 401 155Tæknilegar upplýsingar
|
|||||
Kapalskór blár gaffall 6mm 0967 401 156 | M6 | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár gaffall 6mmVörunúmer: 0967 401 156Tæknilegar upplýsingar
|
|||||
Kapalskór blár gaffall 8mm 0967 401 158 | M8 | 1,5-2,5 mm² | Blue | 100x | |
Kapalskór blár gaffall 8mmVörunúmer: 0967 401 158Tæknilegar upplýsingar
|
|||||
Kapalskór gulur gaffall 4mm 0967 401 404 | M4 | 4-6 mm² | Yellow | 50x | |
Kapalskór gulur gaffall 4mmVörunúmer: 0967 401 404Tæknilegar upplýsingar
|
|||||
Kapalskór gulur gaffall 5mm 0967 401 405 | M5 | 4-6 mm² | Yellow | 50x | |
Kapalskór gulur gaffall 5mmVörunúmer: 0967 401 405Tæknilegar upplýsingar
|
|||||
Kapalskór gulur gaffall 6mm 0967 401 406 | M6 | 4-6 mm² | Yellow | 50x | |
Kapalskór gulur gaffall 6mmVörunúmer: 0967 401 406Tæknilegar upplýsingar
|
|||||
Kapalskór gulur gaffall 8mm 0967 401 408 | M8 | 4-6 mm² | Yellow | 50x | |
Kapalskór gulur gaffall 8mmVörunúmer: 0967 401 408Tæknilegar upplýsingar
|