Mínar síður

Rauður gaffall

Vörunúmer: 0967 401 158
Rauður gaffall
  • Tækniupplýsingar
  • Ítarupplýsingar
Polyamide insulated

Expanded insulating sleeve


Harmonised conductors with stronger cable core insulation can be processed without a problem.



"Easy Entry" insertion


Easy, fast and safe insertion of the conductor.



High-quality polyamide


Suitable for use in situations involving changing loads and temperature fluctuations.

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Proof of Performance
  • UL

  • Fork shape in accordance with DIN 46237/C
  • Material Copper
  • Colour Blue
  • Silicone-free Yes
  • Surface Tin-plated
  • Halogen-free Yes
  • Max. temperature conditions 105 °C
  • Min./max. wire cross section 1,5-2,5 mm²
  • Max. nominal voltage 600 V/AC
  • Flange hole M8
  • Insulating material Nylon

Vörunafn Flange hole Min./max. wire cross section Colour M. í kassa
Kapalskór rauður gaffall 0967 401 053 M3 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður gaffall

Vörunúmer: 0967 401 053

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M3
  • Insulating material

    Nylon
Kapalskór rauður gaffall 4mm 0967 401 054 M4 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður gaffall 4mm

Vörunúmer: 0967 401 054

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M4
  • Insulating material

    Nylon
Kapalskór rauður gaffall 5mm 0967 401 055 M5 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður gaffall 5mm

Vörunúmer: 0967 401 055

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M5
  • Insulating material

    Nylon
Kapalskór rauður gaffall 6mm 0967 401 056 M6 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður gaffall 6mm

Vörunúmer: 0967 401 056

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M6
  • Insulating material

    Nylon
Kapalskór blár gaffall 0967 401 153 M3 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár gaffall

Vörunúmer: 0967 401 153

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M3
  • Insulating material

    Nylon
Kapalskór blár gaffall 4mm 0967 401 154 M4 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár gaffall 4mm

Vörunúmer: 0967 401 154

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M4
  • Insulating material

    Nylon
Kapalskór blár gaffall 5mm 0967 401 155 M5 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár gaffall 5mm

Vörunúmer: 0967 401 155

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M5
  • Insulating material

    Nylon
Kapalskór blár gaffall 6mm 0967 401 156 M6 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár gaffall 6mm

Vörunúmer: 0967 401 156

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M6
  • Insulating material

    Nylon
Kapalskór blár gaffall 8mm 0967 401 158 M8 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár gaffall 8mm

Vörunúmer: 0967 401 158

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M8
  • Insulating material

    Nylon
Kapalskór gulur gaffall 4mm 0967 401 404 M4 4-6 mm² Yellow 50x
Alternate Text

Kapalskór gulur gaffall 4mm

Vörunúmer: 0967 401 404

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M4
  • Insulating material

    Nylon
Kapalskór gulur gaffall 5mm 0967 401 405 M5 4-6 mm² Yellow 50x
Alternate Text

Kapalskór gulur gaffall 5mm

Vörunúmer: 0967 401 405

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M5
  • Insulating material

    Nylon
Kapalskór gulur gaffall 6mm 0967 401 406 M6 4-6 mm² Yellow 50x
Alternate Text

Kapalskór gulur gaffall 6mm

Vörunúmer: 0967 401 406

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M6
  • Insulating material

    Nylon
Kapalskór gulur gaffall 8mm 0967 401 408 M8 4-6 mm² Yellow 50x
Alternate Text

Kapalskór gulur gaffall 8mm

Vörunúmer: 0967 401 408

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    Yes
  • Surface

    Tin-plated
  • Halogen-free

    Yes
  • Max. temperature conditions

    105 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Flange hole

    M8
  • Insulating material

    Nylon