Mínar síður

Kvenspaði

Vörunúmer: 0558 905 22
Kvenspaði
  • Tækniupplýsingar
  • Ítarupplýsingar
PVC insulated
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

  • Material Copper
  • Colour Blue
  • Silicone-free No
  • Surface Tin-plated
  • Halogen-free No
  • Min./max. temperature conditions -10 to 75 °C
  • Min./max. wire cross section 1,5-2,5 mm²
  • Max. nominal voltage 600 V/AC
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Insulating material PVC

Vörunafn Nominal size of flat plug/push connector/blade connector Min./max. wire cross section Colour M. í kassa
Kapalskór rauður kvenspaði 6,3 0558 905 1 6.3 x 0.8 mm 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður kvenspaði 6,3

Vörunúmer: 0558 905 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Insulating material

    PVC
Kapalskór rauður kvenspaði 6,3 einangr. 0558 905 11 6.3 x 0.8 mm 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauður kvenspaði 6,3 einangr.

Vörunúmer: 0558 905 11

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Insulating material

    PVC
Kapalskór rauður kvenspaði 0,5-1,5 mm 0558 905 13 2.8 x 0.8 mm 0,5 - 1,5 mm² Red 100x
Alternate Text

Kapalskór rauður kvenspaði 0,5-1,5 mm

Vörunúmer: 0558 905 13

Tæknilegar upplýsingar

  • Material

    Brass
  • Colour

    Red
  • Surface

    Tin plated
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5 - 1,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    2.8 x 0.8 mm
  • Insulating material

    PVC
Kapalskór blár kvenspaði 6,3 0558 905 2 6.3 x 0.8 mm 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár kvenspaði 6,3

Vörunúmer: 0558 905 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Insulating material

    PVC
Kapalskór blár kvenspaði 6,3 einangr. 0558 905 22 6.3 x 0.8 mm 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár kvenspaði 6,3 einangr.

Vörunúmer: 0558 905 22

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Insulating material

    PVC
Kapalskór gulur kvenspaði 6,3 0558 905 4 6.3 x 0.8 mm 4-6 mm² Yellow 100x
Alternate Text

Kapalskór gulur kvenspaði 6,3

Vörunúmer: 0558 905 4

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Insulating material

    PVC
Kapalskór gulur kvenspaði 6,3 einangr. 0558 905 44 6.3 x 0.8 mm 4-6 mm² Yellow 100x
Alternate Text

Kapalskór gulur kvenspaði 6,3 einangr.

Vörunúmer: 0558 905 44

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Insulating material

    PVC
Kapalskór blár kvenspaði 8,2mm 0558 940 2 8.2 x 0.8 mm 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár kvenspaði 8,2mm

Vörunúmer: 0558 940 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    300 V/AC
  • Nominal size of flat plug/push connector/blade connector

    8.2 x 0.8 mm
  • Insulating material

    PVC
Kapalskór gulur kvenspaði 9,5 0558 941 4 9.5 mm 4-6 mm² Yellow 50x
Alternate Text

Kapalskór gulur kvenspaði 9,5

Vörunúmer: 0558 941 4

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    4-6 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    9.5 mm
  • Insulating material

    PVC
Kapalskór rauð. kvensp 2,8*0,8 0558 960 2.8 x 0.8 mm 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauð. kvensp 2,8*0,8

Vörunúmer: 0558 960

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    2.8 x 0.8 mm
  • Insulating material

    PVC
Kapalskór rauð. kvensp 2,8*0,5 0558 960 1 2.8 x 0.5 mm 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauð. kvensp 2,8*0,5

Vörunúmer: 0558 960 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    2.8 x 0.5 mm
  • Insulating material

    PVC
Kapalskór rauð kvensp. 4,8x0,5 0558 976 1 4.8 x 0.5 mm 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauð kvensp. 4,8x0,5

Vörunúmer: 0558 976 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.5 mm
  • Insulating material

    PVC
Kapalskór blár kvensp. 4,8x0,5 0558 976 2 4.8 x 0.5 mm 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár kvensp. 4,8x0,5

Vörunúmer: 0558 976 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.5 mm
  • Insulating material

    PVC
Kapalskór rauð kvensp. 4,8x0,8 0558 977 1 4.8 x 0.8 mm 0,5-1 mm² Red 100x
Alternate Text

Kapalskór rauð kvensp. 4,8x0,8

Vörunúmer: 0558 977 1

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    0,5-1 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.8 mm
  • Insulating material

    PVC
Kapalskór blár kvensp. 4,8x0,8 0558 977 2 4.8 x 0.8 mm 1,5-2,5 mm² Blue 100x
Alternate Text

Kapalskór blár kvensp. 4,8x0,8

Vörunúmer: 0558 977 2

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Silicone-free

    No
  • Surface

    Tin-plated
  • Halogen-free

    No
  • Min./max. temperature conditions

    -10 to 75 °C
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Max. nominal voltage

    600 V/AC
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.8 mm
  • Insulating material

    PVC