Starttæki & Booster
Vörunúmer: 0772 150 000
- Tækniupplýsingar
- Height 71 mm
- Weight 2.8 kg
- Width 360 mm
- Material of the housing Plastic
- Max. current 1000 A
- Nominal voltage 12 V/DC
- Cable length 0,5 m
- Wire cross section 21 mm²
- Nominal current 1000 A
- Depth 191 mm
- Rechargeable battery/battery capacity 8000 mAh
- Display LED
- Rechargeable battery/battery permanently installed No
- Suitable for max. cubic capacity 5 l
Vörunafn | Max. current | Wire cross section | M. í kassa | |
---|---|---|---|---|
Starttæki & hleðslub. booster pro 12v li-ion 0772 070 000 | 2000 A | 13.3 mm² | 1x | |
Starttæki & hleðslub. booster pro 12v li-ionVörunúmer: 0772 070 000Tæknilegar upplýsingar
|
||||
Starttæki & hleðslub. booster ultra 12v li-ion 0772 150 000 | 1000 A | 21 mm² | 1x | |
Starttæki & hleðslub. booster ultra 12v li-ionVörunúmer: 0772 150 000Tæknilegar upplýsingar
|