Hleðslutæki f.rafgeyma
Vörunúmer: 0510 955 915
- Tækniupplýsingar
- Colour Black/Anthracite grey
- Product weight (per item) 2164 g
- Length x width x height 272 x 117 x 72 mm
- IP protection class IP 44
- Cable cross section 3.18 mm²
- Cable length 1.8 m
-
Rechargeable battery/battery designation
12 V lithium ion battery (LiFePO4)
12/24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) - Frequency 50 Hz
- Power rating 200 W
-
Approval mark
CE
GS certified safety - Min./max. input voltage 220-240 V
- Voltage 12V/24V
- Charging voltage max. at 12 V 14.7 V
- Charging voltage max. at 24 V 29.4 V
- Charging current at 12 V 15 A
- Charging current at 24 V 7.5 A
- Power supply voltage 13.6 V
- Min./max. rechargeable battery/battery capacity 25-400 Ah
- Charging characteristics IUoU
- Fully insulated charging terminals Yes
- Length (battery charging cables with terminals) 1.8 m
- Spark protection Yes
- Reverse-polarity protection Yes
Vörunafn | Voltage | M. í kassa | |
---|---|---|---|
Hleðslutæki f.rafgeyma 12/24 v. 8/4a. 10-240 ah 0510 955 908 | 12V/24V | 0x | |
Hleðslutæki f.rafgeyma 12/24 v. 8/4a. 10-240 ahVörunúmer: 0510 955 908Tæknilegar upplýsingar
|
|||
Hleðslutæki f.rafgeyma 12/24 v.15/7.5a. 25-400 ah 0510 955 915 | 12V/24V | 1x | |
Hleðslutæki f.rafgeyma 12/24 v.15/7.5a. 25-400 ahVörunúmer: 0510 955 915Tæknilegar upplýsingar
|
|||
Tcb 120 automatic hleðslutæki 1827 023 284 | 12V | 1x | |
Tcb 120 automatic hleðslutækiVörunúmer: 1827 023 284Tæknilegar upplýsingar
|
|||
Batium 7-24 hleðslutæki 1827 024 502 | 6V-12V-24V | 1x | |
Batium 7-24 hleðslutækiVörunúmer: 1827 024 502Tæknilegar upplýsingar
|
|||
Batium 15-24 hleðslutæki 1827 024 526 | 6V-12V-24V | 1x | |
Batium 15-24 hleðslutækiVörunúmer: 1827 024 526Tæknilegar upplýsingar
|