Booster
Vörunúmer: 0772 121
- Tækniupplýsingar
- Ítarupplýsingar
For petrol and diesel engines up to 2200 cm³ displacement
- Correct polarity indication by LEDs and separate ON/OFF switch lever (semi-automatic)
- Protection against power surges
- Short circuit/overload protection
- Fully insulated, angled solid clamps with highly flexible fully rubberised lines
- Voltage-free connection to and removal from vehicle electrical system
- Rechargeable battery charge indicator with LEDs
- Height 430 mm
- Weight 10 kg
- Width 200 mm
- Material of the housing Plastic
- Max. current 1500 A
- Nominal voltage 12 V/DC
- Cable length 120 cm
- Wire cross section 35 mm²
- Nominal current 600 A
- Depth 230 mm
- Number of rechargeable batteries/batteries 1 PCS
- Rechargeable battery/battery capacity 16 Ah
- Weight of rechargeable battery/battery 8000 g
- Type of rechargeable battery/battery AGM battery
- Suitable for max. cubic capacity 2200 cm³
Vörunafn | Max. current | Wire cross section | M. í kassa | |
---|---|---|---|---|
Booster 12v 600a 0772 121 | 1500 A | 35 mm² | 1x | |
Booster 12v 600aVörunúmer: 0772 121Tæknilegar upplýsingar
|