Endahulsa einangruð 0,5x8 appg 0557 000 50
|
0.5 mm² |
8 mm |
Orange |
500x |
|
Vörunúmer: 0557 000 50
-
Material
Copper
-
Colour
Orange
-
Surface
Tin-plated
-
Length (l1)
14 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
0.5 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
1 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 0,75x8 hv 0557 000 75
|
0.75 mm² |
8 mm |
White |
1,000x |
|
Vörunúmer: 0557 000 75
-
Material
Copper
-
Colour
White
-
Surface
Tin-plated
-
Length (l1)
14.6 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
0.75 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
1.2 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 1,0x8 gul 0557 001 00
|
1.0 mm² |
8 mm |
Yellow |
1,000x |
|
Vörunúmer: 0557 001 00
-
Material
Copper
-
Colour
Yellow
-
Surface
Tin-plated
-
Length (l1)
14 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
1.0 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
1.4 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð1,0x16 gul 0557 001 003
|
1.0 mm² |
10 mm |
Yellow |
500x |
|
Vörunúmer: 0557 001 003
-
Material
Copper
-
Colour
Yellow
-
Surface
Tin-plated
-
Length (l1)
16.4 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
1.0 mm²
-
Sleeve length (l2)
10 mm
-
Sleeve inside diameter (d1)
1.4 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 1,0x20 gul 0557 001 004
|
1.0 mm² |
12 mm |
Yellow |
500x |
|
Vörunúmer: 0557 001 004
-
Material
Copper
-
Colour
Yellow
-
Surface
Tin-plated
-
Length (l1)
18.4 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
1.0 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
1.4 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 1,5x8 rauð 0557 001 50
|
1.5 mm² |
8 mm |
Red |
1,000x |
|
Vörunúmer: 0557 001 50
-
Material
Copper
-
Colour
Red
-
Surface
Tin-plated
-
Length (l1)
14 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
1.5 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
1.7 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangr. 1,5x10 rauð 0557 001 503
|
1.5 mm² |
10 mm |
Red |
1,000x |
|
Vörunúmer: 0557 001 503
-
Material
Copper
-
Colour
Red
-
Surface
Tin-plated
-
Length (l1)
16 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
1.5 mm²
-
Sleeve length (l2)
10 mm
-
Sleeve inside diameter (d1)
1.7 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 6x12 svört 0557 006 00
|
6.0 mm² |
12 mm |
Black |
500x |
|
Vörunúmer: 0557 006 00
-
Material
Copper
-
Colour
Black
-
Surface
Tin-plated
-
Length (l1)
20 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
6.0 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
3.5 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð 10x12 hvít 0557 010 00
|
10.0 mm² |
12 mm |
Ivory |
500x |
|
Vörunúmer: 0557 010 00
-
Material
Copper
-
Colour
Ivory
-
Surface
Tin-plated
-
Length (l1)
21.5 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
10.0 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
4.5 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð 25x22 brún 0557 025 004
|
25.0 mm² |
22 mm |
Brown |
50x |
|
Vörunúmer: 0557 025 004
-
Material
Copper
-
Colour
Brown
-
Surface
Tin-plated
-
Length (l1)
35 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
25.0 mm²
-
Sleeve length (l2)
22 mm
-
Sleeve inside diameter (d1)
7.3 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa brún 10,0 21,5x12,0 0557 100 100
|
10.0 mm² |
12 mm |
Brown |
500x |
|
Vörunúmer: 0557 100 100
-
Material
Copper
-
Colour
Brown
-
Surface
Tin-plated
-
Length (l1)
21.5 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
10.0 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
4.5 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð 10x18 brún 0557 100 110
|
10.0 mm² |
18 mm |
Brown |
500x |
|
Vörunúmer: 0557 100 110
-
Material
Copper
-
Colour
Brown
-
Surface
Tin-plated
-
Length (l1)
27.5 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
10.0 mm²
-
Sleeve length (l2)
18 mm
-
Sleeve inside diameter (d1)
4.5 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa iso hvít 16,0x12 0557 100 16
|
16.0 mm² |
12 mm |
White |
500x |
|
Vörunúmer: 0557 100 16
-
Material
Copper
-
Colour
White
-
Surface
Tin-plated
-
Length (l1)
22.2 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
16.0 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
5.8 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð16x18 hvít 0557 100 161
|
16.0 mm² |
18 mm |
White |
500x |
|
Vörunúmer: 0557 100 161
-
Material
Copper
-
Colour
White
-
Surface
Tin-plated
-
Length (l1)
28.2 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
16.0 mm²
-
Sleeve length (l2)
18 mm
-
Sleeve inside diameter (d1)
5.8 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð 2,5x8 grá 0557 100 25
|
2.5 mm² |
8 mm |
Grey |
1,000x |
|
Vörunúmer: 0557 100 25
-
Material
Copper
-
Colour
Grey
-
Surface
Tin-plated
-
Length (l1)
14 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
2.5 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
2.2 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 2,5x18 grá 0557 100 251
|
2.5 mm² |
18 mm |
Grey |
500x |
|
Vörunúmer: 0557 100 251
-
Material
Copper
-
Colour
Grey
-
Surface
Tin-plated
-
Length (l1)
24 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
2.5 mm²
-
Sleeve length (l2)
18 mm
-
Sleeve inside diameter (d1)
2.2 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einang. 0,25x6 fj.bl 0557 100 252
|
0.25 mm² |
6 mm |
Violet |
1,000x |
|
Vörunúmer: 0557 100 252
-
Material
Copper
-
Colour
Violet
-
Surface
Tin-plated
-
Length (l1)
10.4 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
0.25 mm²
-
Sleeve length (l2)
6 mm
-
Sleeve inside diameter (d1)
0.8 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa iso app.gul 4,0x12 0557 100 40
|
4.0 mm² |
12 mm |
Orange |
1,000x |
|
Vörunúmer: 0557 100 40
-
Material
Copper
-
Colour
Orange
-
Surface
Tin-plated
-
Length (l1)
19.5 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
4.0 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
2.8 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa iso 6,0x12,0 græn 0557 100 60
|
6 mm² |
12 mm |
Green |
500x |
|
Vörunúmer: 0557 100 60
-
Material
Copper
-
Colour
Green
-
Surface
Tin-plated
-
Length (l1)
20 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
6 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
3.5 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð 0,75x6 blá 0557 100 75
|
0.75 mm² |
6 mm |
Blue |
1,000x |
|
Vörunúmer: 0557 100 75
-
Material
Copper
-
Colour
Blue
-
Surface
Tin-plated
-
Length (l1)
12.4 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
0.75 mm²
-
Sleeve length (l2)
6 mm
-
Sleeve inside diameter (d1)
1.2 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 0,75x8,0blá 0557 100 751
|
0.75 mm² |
8 mm |
Blue |
1,000x |
|
Vörunúmer: 0557 100 751
-
Material
Copper
-
Colour
Blue
-
Surface
Tin-plated
-
Length (l1)
14.6 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
0.75 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
1.2 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 0,5x6 hvít 0557 300 051
|
0.5 mm² |
6 mm |
White |
500x |
|
Vörunúmer: 0557 300 051
-
Material
Electrolytic copper
-
Colour
White
-
Surface
Tin-plated
-
Length (l1)
12 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
0.5 mm²
-
Sleeve length (l2)
6 mm
-
Sleeve inside diameter (d1)
1 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahu. einangruð 0,5x8 hvít 0557 300 052
|
0.5 mm² |
8 mm |
White |
100x |
|
Vörunúmer: 0557 300 052
-
Material
Copper
-
Colour
White
-
Surface
Tin-plated
-
Length (l1)
14 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
0.5 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
1 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 1,0x6 rauð 0557 300 101
|
1.0 mm² |
6 mm |
Red |
500x |
|
Vörunúmer: 0557 300 101
-
Material
Copper
-
Colour
Red
-
Surface
Tin-plated
-
Length (l1)
12 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
1.0 mm²
-
Sleeve length (l2)
6 mm
-
Sleeve inside diameter (d1)
1.4 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 10x12 rauð 0557 300 105
|
10.0 mm² |
12 mm |
Red |
100x |
|
Vörunúmer: 0557 300 105
-
Material
Copper
-
Colour
Red
-
Surface
Tin-plated
-
Length (l1)
22 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
10.0 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
4.5 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð 10x18 rauð 0557 300 106
|
10.0 mm² |
18 mm |
Red |
100x |
|
Vörunúmer: 0557 300 106
-
Material
Copper
-
Colour
Red
-
Surface
Tin-plated
-
Length (l1)
28 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
10.0 mm²
-
Sleeve length (l2)
18 mm
-
Sleeve inside diameter (d1)
4.5 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð 1,5x8 sv 0557 300 151
|
1.5 mm² |
8 mm |
Black |
100x |
|
Vörunúmer: 0557 300 151
-
Material
Copper
-
Colour
Black
-
Surface
Tin-plated
-
Length (l1)
14 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
1.5 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
1.7 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð blá 16x12 0557 300 161
|
16.0 mm² |
12 mm |
Blue |
100x |
|
Vörunúmer: 0557 300 161
-
Material
Copper
-
Colour
Blue
-
Surface
Tin-plated
-
Length (l1)
24 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
16.0 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
5.8 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð blá 16x18 0557 300 162
|
16.0 mm² |
18 mm |
Blue |
100x |
|
Vörunúmer: 0557 300 162
-
Material
Copper
-
Colour
Blue
-
Surface
Tin-plated
-
Length (l1)
28 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
16.0 mm²
-
Sleeve length (l2)
18 mm
-
Sleeve inside diameter (d1)
5.8 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð 2,5x8 blá 0557 300 251
|
2.5 mm² |
8 mm |
Blue |
100x |
|
Vörunúmer: 0557 300 251
-
Material
Copper
-
Colour
Blue
-
Surface
Tin-plated
-
Length (l1)
14 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
2.5 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
2.2 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 4,0x9 grá 0557 300 401
|
4 mm² |
10 mm |
Grey |
1,000x |
|
Vörunúmer: 0557 300 401
-
Material
Copper
-
Colour
Grey
-
Surface
Tin-plated
-
Length (l1)
17 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
4 mm²
-
Sleeve length (l2)
10 mm
-
Sleeve inside diameter (d1)
2.8 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð 6 x 12 gul 0557 300 601
|
6.0 mm² |
12 mm |
Yellow |
100x |
|
Vörunúmer: 0557 300 601
-
Material
Copper
-
Colour
Yellow
-
Surface
Tin-plated
-
Length (l1)
20 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
6.0 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
3.5 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa með tvöf. einangrun grá 4x10 0557 350 401
|
4.0 mm² |
10 mm |
Grey |
100x |
|
Vörunúmer: 0557 350 401
-
Material
Copper
-
Colour
Grey
-
Surface
Tin-plated
-
Length (l1)
19.5 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
4.0 mm²
-
Sleeve length (l2)
10 mm
-
Sleeve inside diameter (d1)
2.8 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|