Mínar síður

Endahulsa einangruð

Vörunúmer: 0557 100 60
  • Tækniupplýsingar
  • Ítarupplýsingar
With plastic sleeve
  • Insertion funnel temperature resistant up to 105°C

  • Sleeve: E-Cu, electro-tin plated

  • Halogen free
  • Material Copper
  • Colour Green
  • Surface Tin-plated
  • Length (l1) 20 mm
  • Max. temperature resistance 110 °C
  • Halogen-free Yes
  • Wire cross section 6 mm²
  • Sleeve length (l2) 12 mm
  • Sleeve inside diameter (d1) 3.5 mm
  • Sleeve-wall thickness (s1) 0.20 mm
  • Internal diameter of insertion funnel (d2) 6.3 mm
  • Wall thickness of insertion funnel (s2) 0.40 mm

Vörunafn Wire cross section Sleeve length (l2) Colour M. í kassa
Endahulsa einangruð 0,5x8 appg 0557 000 50 0.5 mm² 8 mm Orange 500x
Alternate Text

Endahulsa einangruð 0,5x8 appg

Vörunúmer: 0557 000 50

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Orange
  • Surface

    Tin-plated
  • Length (l1)

    14 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    0.5 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    1 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 0,75x8 hv 0557 000 75 0.75 mm² 8 mm White 1,000x
Alternate Text

Endahulsa einangruð 0,75x8 hv

Vörunúmer: 0557 000 75

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    White
  • Surface

    Tin-plated
  • Length (l1)

    14.6 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    0.75 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    1.2 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 1,0x8 gul 0557 001 00 1.0 mm² 8 mm Yellow 1,000x
Alternate Text

Endahulsa einangruð 1,0x8 gul

Vörunúmer: 0557 001 00

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Surface

    Tin-plated
  • Length (l1)

    14 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    1.0 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    1.4 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð1,0x16 gul 0557 001 003 1.0 mm² 10 mm Yellow 500x
Alternate Text

Endahulsa einangruð1,0x16 gul

Vörunúmer: 0557 001 003

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Surface

    Tin-plated
  • Length (l1)

    16.4 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    1.0 mm²
  • Sleeve length (l2)

    10 mm
  • Sleeve inside diameter (d1)

    1.4 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 1,0x20 gul 0557 001 004 1.0 mm² 12 mm Yellow 500x
Alternate Text

Endahulsa einangruð 1,0x20 gul

Vörunúmer: 0557 001 004

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Surface

    Tin-plated
  • Length (l1)

    18.4 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    1.0 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    1.4 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 1,5x8 rauð 0557 001 50 1.5 mm² 8 mm Red 1,000x
Alternate Text

Endahulsa einangruð 1,5x8 rauð

Vörunúmer: 0557 001 50

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Surface

    Tin-plated
  • Length (l1)

    14 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    1.5 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    1.7 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangr. 1,5x10 rauð 0557 001 503 1.5 mm² 10 mm Red 1,000x
Alternate Text

Endahulsa einangr. 1,5x10 rauð

Vörunúmer: 0557 001 503

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Surface

    Tin-plated
  • Length (l1)

    16 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    1.5 mm²
  • Sleeve length (l2)

    10 mm
  • Sleeve inside diameter (d1)

    1.7 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 6x12 svört 0557 006 00 6.0 mm² 12 mm Black 500x
Alternate Text

Endahulsa einangruð 6x12 svört

Vörunúmer: 0557 006 00

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Black
  • Surface

    Tin-plated
  • Length (l1)

    20 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    6.0 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    3.5 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð 10x12 hvít 0557 010 00 10.0 mm² 12 mm Ivory 500x
Alternate Text

Endahulsa einangruð 10x12 hvít

Vörunúmer: 0557 010 00

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Ivory
  • Surface

    Tin-plated
  • Length (l1)

    21.5 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    10.0 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    4.5 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð 25x22 brún 0557 025 004 25.0 mm² 22 mm Brown 50x
Alternate Text

Endahulsa einangruð 25x22 brún

Vörunúmer: 0557 025 004

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Brown
  • Surface

    Tin-plated
  • Length (l1)

    35 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    25.0 mm²
  • Sleeve length (l2)

    22 mm
  • Sleeve inside diameter (d1)

    7.3 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa brún 10,0 21,5x12,0 0557 100 100 10.0 mm² 12 mm Brown 500x
Alternate Text

Endahulsa brún 10,0 21,5x12,0

Vörunúmer: 0557 100 100

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Brown
  • Surface

    Tin-plated
  • Length (l1)

    21.5 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    10.0 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    4.5 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð 10x18 brún 0557 100 110 10.0 mm² 18 mm Brown 500x
Alternate Text

Endahulsa einangruð 10x18 brún

Vörunúmer: 0557 100 110

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Brown
  • Surface

    Tin-plated
  • Length (l1)

    27.5 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    10.0 mm²
  • Sleeve length (l2)

    18 mm
  • Sleeve inside diameter (d1)

    4.5 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa iso hvít 16,0x12 0557 100 16 16.0 mm² 12 mm White 500x
Alternate Text

Endahulsa iso hvít 16,0x12

Vörunúmer: 0557 100 16

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    White
  • Surface

    Tin-plated
  • Length (l1)

    22.2 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    16.0 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    5.8 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð16x18 hvít 0557 100 161 16.0 mm² 18 mm White 500x
Alternate Text

Endahulsa einangruð16x18 hvít

Vörunúmer: 0557 100 161

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    White
  • Surface

    Tin-plated
  • Length (l1)

    28.2 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    16.0 mm²
  • Sleeve length (l2)

    18 mm
  • Sleeve inside diameter (d1)

    5.8 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð 2,5x8 grá 0557 100 25 2.5 mm² 8 mm Grey 1,000x
Alternate Text

Endahulsa einangruð 2,5x8 grá

Vörunúmer: 0557 100 25

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Grey
  • Surface

    Tin-plated
  • Length (l1)

    14 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    2.5 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    2.2 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 2,5x18 grá 0557 100 251 2.5 mm² 18 mm Grey 500x
Alternate Text

Endahulsa einangruð 2,5x18 grá

Vörunúmer: 0557 100 251

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Grey
  • Surface

    Tin-plated
  • Length (l1)

    24 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    2.5 mm²
  • Sleeve length (l2)

    18 mm
  • Sleeve inside diameter (d1)

    2.2 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einang. 0,25x6 fj.bl 0557 100 252 0.25 mm² 6 mm Violet 1,000x
Alternate Text

Endahulsa einang. 0,25x6 fj.bl

Vörunúmer: 0557 100 252

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Violet
  • Surface

    Tin-plated
  • Length (l1)

    10.4 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    0.25 mm²
  • Sleeve length (l2)

    6 mm
  • Sleeve inside diameter (d1)

    0.8 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa iso app.gul 4,0x12 0557 100 40 4.0 mm² 12 mm Orange 1,000x
Alternate Text

Endahulsa iso app.gul 4,0x12

Vörunúmer: 0557 100 40

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Orange
  • Surface

    Tin-plated
  • Length (l1)

    19.5 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    4.0 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    2.8 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa iso 6,0x12,0 græn 0557 100 60 6 mm² 12 mm Green 500x
Alternate Text

Endahulsa iso 6,0x12,0 græn

Vörunúmer: 0557 100 60

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Green
  • Surface

    Tin-plated
  • Length (l1)

    20 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    6 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    3.5 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð 0,75x6 blá 0557 100 75 0.75 mm² 6 mm Blue 1,000x
Alternate Text

Endahulsa einangruð 0,75x6 blá

Vörunúmer: 0557 100 75

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Surface

    Tin-plated
  • Length (l1)

    12.4 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    0.75 mm²
  • Sleeve length (l2)

    6 mm
  • Sleeve inside diameter (d1)

    1.2 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 0,75x8,0blá 0557 100 751 0.75 mm² 8 mm Blue 1,000x
Alternate Text

Endahulsa einangruð 0,75x8,0blá

Vörunúmer: 0557 100 751

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Surface

    Tin-plated
  • Length (l1)

    14.6 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    0.75 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    1.2 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 0,5x6 hvít 0557 300 051 0.5 mm² 6 mm White 500x
Alternate Text

Endahulsa einangruð 0,5x6 hvít

Vörunúmer: 0557 300 051

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Colour

    White
  • Surface

    Tin-plated
  • Length (l1)

    12 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    0.5 mm²
  • Sleeve length (l2)

    6 mm
  • Sleeve inside diameter (d1)

    1 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahu. einangruð 0,5x8 hvít 0557 300 052 0.5 mm² 8 mm White 100x
Alternate Text

Endahu. einangruð 0,5x8 hvít

Vörunúmer: 0557 300 052

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    White
  • Surface

    Tin-plated
  • Length (l1)

    14 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    0.5 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    1 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 1,0x6 rauð 0557 300 101 1.0 mm² 6 mm Red 500x
Alternate Text

Endahulsa einangruð 1,0x6 rauð

Vörunúmer: 0557 300 101

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Surface

    Tin-plated
  • Length (l1)

    12 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    1.0 mm²
  • Sleeve length (l2)

    6 mm
  • Sleeve inside diameter (d1)

    1.4 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 10x12 rauð 0557 300 105 10.0 mm² 12 mm Red 100x
Alternate Text

Endahulsa einangruð 10x12 rauð

Vörunúmer: 0557 300 105

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Surface

    Tin-plated
  • Length (l1)

    22 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    10.0 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    4.5 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð 10x18 rauð 0557 300 106 10.0 mm² 18 mm Red 100x
Alternate Text

Endahulsa einangruð 10x18 rauð

Vörunúmer: 0557 300 106

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Surface

    Tin-plated
  • Length (l1)

    28 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    10.0 mm²
  • Sleeve length (l2)

    18 mm
  • Sleeve inside diameter (d1)

    4.5 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð 1,5x8 sv 0557 300 151 1.5 mm² 8 mm Black 100x
Alternate Text

Endahulsa einangruð 1,5x8 sv

Vörunúmer: 0557 300 151

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Black
  • Surface

    Tin-plated
  • Length (l1)

    14 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    1.5 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    1.7 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð blá 16x12 0557 300 161 16.0 mm² 12 mm Blue 100x
Alternate Text

Endahulsa einangruð blá 16x12

Vörunúmer: 0557 300 161

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Surface

    Tin-plated
  • Length (l1)

    24 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    16.0 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    5.8 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð blá 16x18 0557 300 162 16.0 mm² 18 mm Blue 100x
Alternate Text

Endahulsa einangruð blá 16x18

Vörunúmer: 0557 300 162

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Surface

    Tin-plated
  • Length (l1)

    28 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    16.0 mm²
  • Sleeve length (l2)

    18 mm
  • Sleeve inside diameter (d1)

    5.8 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð 2,5x8 blá 0557 300 251 2.5 mm² 8 mm Blue 100x
Alternate Text

Endahulsa einangruð 2,5x8 blá

Vörunúmer: 0557 300 251

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Surface

    Tin-plated
  • Length (l1)

    14 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    2.5 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    2.2 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa einangruð 4,0x9 grá 0557 300 401 4 mm² 10 mm Grey 1,000x
Alternate Text

Endahulsa einangruð 4,0x9 grá

Vörunúmer: 0557 300 401

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Grey
  • Surface

    Tin-plated
  • Length (l1)

    17 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    4 mm²
  • Sleeve length (l2)

    10 mm
  • Sleeve inside diameter (d1)

    2.8 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa einangruð 6 x 12 gul 0557 300 601 6.0 mm² 12 mm Yellow 100x
Alternate Text

Endahulsa einangruð 6 x 12 gul

Vörunúmer: 0557 300 601

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Surface

    Tin-plated
  • Length (l1)

    20 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    6.0 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    3.5 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa með tvöf. einangrun grá 4x10 0557 350 401 4.0 mm² 10 mm Grey 100x
Alternate Text

Endahulsa með tvöf. einangrun grá 4x10

Vörunúmer: 0557 350 401

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Grey
  • Surface

    Tin-plated
  • Length (l1)

    19.5 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    4.0 mm²
  • Sleeve length (l2)

    10 mm
  • Sleeve inside diameter (d1)

    2.8 mm
  • Sleeve-wall thickness (s1)

    0.20 mm