Framljósapera
Vörunúmer: 0720 110 2
- Tækniupplýsingar
- Ítarupplýsingar
Trusted OEM quality for standard applications
- Nominal voltage 24 V/DC
- Power rating 75 W
- Socket designation P43t
- Power/power of second spiral coil 75 / 70 W
- Power of second spiral coil 70 W
Vörunafn | Nominal voltage | Power rating | Socket designation | M. í kassa | |
---|---|---|---|---|---|
Pera halogen h4 24v 75/70w 0720 110 2 | 24 V/DC | 75 W | P43t | 10x | |
Pera halogen h4 24v 75/70wVörunúmer: 0720 110 2Tæknilegar upplýsingar
|
|||||
Pera h7 24v 70w 0720 114 2 | 24 V/DC | 70 W | PX26d | 10x | |
Pera h7 24v 70wVörunúmer: 0720 114 2Tæknilegar upplýsingar
|
|||||
Pera truckstar h7 24v70w 100% 0720 114 21 | 24 V/DC | 70 W | PX26d | 10x | |
Pera truckstar h7 24v70w 100%Vörunúmer: 0720 114 21Tæknilegar upplýsingar
|