Framljósapera m. vír
- Tækniupplýsingar
- Ítarupplýsingar
For safety conscious drivers
Up to 100% more light on the road in the 50–75m range
- Keeps attention on the road during long trips
- Faster response times to obstacles, risks and signs
Lasts up to two times longer than a standard bulb
Longer change intervals
- Nominal voltage 24 V/DC
- Power rating 70 W
- Socket designation PK22s
Vörunafn | Nominal voltage | Power rating | Socket designation | M. í kassa | |
---|---|---|---|---|---|
Pera halogen h3 24v 70w 0720 112 2 | 24 V/DC | 70 W | PK22s | 10x | |
Pera halogen h3 24v 70wVörunúmer: 0720 112 2Tæknilegar upplýsingar
|
|||||
Pera truckstar h3 24v70w 100% 0720 112 21 | 24 V/DC | 70 W | PK22s | 1x | |
Pera truckstar h3 24v70w 100%Vörunúmer: 0720 112 21Tæknilegar upplýsingar
|
|||||
Pera h3 24v 70w hd truck longlife 0720 112 25 | 24 V/DC | 70 W | PK22s | 1x | |
Pera h3 24v 70w hd truck longlifeVörunúmer: 0720 112 25Tæknilegar upplýsingar
|