Kúlupera lítil
Vörunúmer: 0720 132 25
- Tækniupplýsingar
- Ítarupplýsingar
For heavy-duty commercial vehicle applications
- Heavy-Duty Longlife signifies greater resistance to vibration, with a longer service life than conventional 24V bulbs. These bulbs have been developed to withstand extreme road conditions (vibrations) and have a longer service life.
- Longer service life and thereby reduced frequency of bulb replacement
- Hard wearing helix technology withstands extreme road conditions
- Extreme durability saves costs and prevents downtime
- Available for all light functions
- Nominal voltage 24 V/DC
- Power rating 21 W
- Socket designation BA15s
Vörunafn | Nominal voltage | Power rating | Socket designation | M. í kassa | |
---|---|---|---|---|---|
Kúlupera 24v 18w 0720 131 2 | 24 V/DC | 18 W | BA15s | 10x | |
Kúlupera 24v 18wVörunúmer: 0720 131 2Tæknilegar upplýsingar
|
|||||
Kúlupera höggþolin 24v 21wl 0720 132 25 | 24 V/DC | 21 W | BA15s | 10x | |
Kúlupera höggþolin 24v 21wlVörunúmer: 0720 132 25Tæknilegar upplýsingar
|