Framljósapera mjó
Vörunúmer: 0720 111 14
- Tækniupplýsingar
- Ítarupplýsingar
For drivers who cover many miles and drivers who use daytime running lights
Lasts up to two times longer than a standard bulb
Longer change intervals
- Nominal voltage 12 V/DC
- Power rating 55 W
- Socket designation P14,5s
Vörunafn | Nominal voltage | Power rating | Socket designation | M. í kassa | |
---|---|---|---|---|---|
Pera halogen h1 12v 55w 0720 111 1 | 12 V/DC | 55 W | P14,5s | 10x | |
Pera halogen h1 12v 55wVörunúmer: 0720 111 1Tæknilegar upplýsingar
|
|||||
Pera long life h1 12v 55w 0720 111 14 | 12 V/DC | 55 W | P14,5s | 1x | |
Pera long life h1 12v 55wVörunúmer: 0720 111 14Tæknilegar upplýsingar
|
|||||
Pera halogen h1 12v 55w 50% 0720 111 150 | 12 V/DC | 55 W | P14,5s | 1x | |
Pera halogen h1 12v 55w 50%Vörunúmer: 0720 111 150Tæknilegar upplýsingar
|
|||||
Halogen pera h21w 12v 21w 0720 132 10 | 12 V/DC | 21 W | BAY9s | 10x | |
Halogen pera h21w 12v 21wVörunúmer: 0720 132 10Tæknilegar upplýsingar
|