Framljósapera mjó
Vörunúmer: 0720 111 150
- Tækniupplýsingar
- Ítarupplýsingar
For active, safety-conscious drivers
Up to 50% more light on the road in the 50–75m range
Faster response times to obstacles, risks and signs
Arrive more comfortably and without feeling tired
thanks to better illumination of the road
- Nominal voltage 12 V/DC
- Power rating 55 W
- Socket designation P14,5s
Vörunafn | Nominal voltage | Power rating | Socket designation | M. í kassa | |
---|---|---|---|---|---|
Pera halogen h1 12v 55w 0720 111 1 | 12 V/DC | 55 W | P14,5s | 10x | |
Pera halogen h1 12v 55wVörunúmer: 0720 111 1Tæknilegar upplýsingar
|
|||||
Pera long life h1 12v 55w 0720 111 14 | 12 V/DC | 55 W | P14,5s | 1x | |
Pera long life h1 12v 55wVörunúmer: 0720 111 14Tæknilegar upplýsingar
|
|||||
Pera halogen h1 12v 55w 50% 0720 111 150 | 12 V/DC | 55 W | P14,5s | 1x | |
Pera halogen h1 12v 55w 50%Vörunúmer: 0720 111 150Tæknilegar upplýsingar
|
|||||
Halogen pera h21w 12v 21w 0720 132 10 | 12 V/DC | 21 W | BAY9s | 10x | |
Halogen pera h21w 12v 21wVörunúmer: 0720 132 10Tæknilegar upplýsingar
|