Framljósapera
Vörunúmer: 0720 114 110
- Tækniupplýsingar
- Ítarupplýsingar
For active, safety-conscious drivers
Up to 50% more light on the road in the 50–75m range
Faster response times to obstacles, risks and signs
Arrive more comfortably and without feeling tired
thanks to better illumination of the road
- Nominal voltage 12 V/DC
- Power rating 55 W
- Socket designation PX26d
Vörunafn | Nominal voltage | Power rating | Socket designation | M. í kassa | |
---|---|---|---|---|---|
Pera halogen h4 12v 60/55w 0720 110 1 | 12 V/DC | 60 W | P43t | 10x | |
Pera halogen h4 12v 60/55wVörunúmer: 0720 110 1Tæknilegar upplýsingar
|
|||||
Pera long life h4 12v 60/55w 0720 110 18 | 12 V/DC | 60 W | P43t | 10x | |
Pera long life h4 12v 60/55wVörunúmer: 0720 110 18Tæknilegar upplýsingar
|
|||||
Pera hs1 12v 35/35w px43t 0720 110 185 | 12 V/DC | 35 W | PX43t | 1x | |
Pera hs1 12v 35/35w px43tVörunúmer: 0720 110 185Tæknilegar upplýsingar
|
|||||
Pera h7 12v 55w 0720 114 1 | 12 V/DC | 55 W | PX26d | 10x | |
Pera h7 12v 55wVörunúmer: 0720 114 1Tæknilegar upplýsingar
|
|||||
Pera h7 12v 55w 50% 0720 114 110 | 12 V/DC | 55 W | PX26d | 10x | |
Pera h7 12v 55w 50%Vörunúmer: 0720 114 110Tæknilegar upplýsingar
|
|||||
Pera long live h7 12v 55w 0720 114 12 | 12 V/DC | 55 W | PX26d | 10x | |
Pera long live h7 12v 55wVörunúmer: 0720 114 12Tæknilegar upplýsingar
|
|||||
Pera h7 12v 55w 90% 0720 114 190 | 12 V/DC | 55 W | PX26d | 10x | |
Pera h7 12v 55w 90%Vörunúmer: 0720 114 190Tæknilegar upplýsingar
|
|||||
Framljósapera halogen 12v 45/40w 0720 120 10 | 12 V/DC | 45 W | P45t | 10x | |
Framljósapera halogen 12v 45/40wVörunúmer: 0720 120 10Tæknilegar upplýsingar
|