Framljósapera
Vörunúmer: 0720 114 12
- Tækniupplýsingar
- Ítarupplýsingar
For drivers who cover many miles and drivers who use daytime running lights
Lasts up to two times longer than a standard bulb
Longer change intervals
- Nominal voltage 12 V/DC
- Power rating 55 W
- Socket designation PX26d
Vörunafn | Nominal voltage | Power rating | Socket designation | M. í kassa | |
---|---|---|---|---|---|
Pera halogen h4 12v 60/55w 0720 110 1 | 12 V/DC | 60 W | P43t | 10x | |
Pera halogen h4 12v 60/55wVörunúmer: 0720 110 1Tæknilegar upplýsingar
|
|||||
Pera long life h4 12v 60/55w 0720 110 18 | 12 V/DC | 60 W | P43t | 10x | |
Pera long life h4 12v 60/55wVörunúmer: 0720 110 18Tæknilegar upplýsingar
|
|||||
Pera hs1 12v 35/35w px43t 0720 110 185 | 12 V/DC | 35 W | PX43t | 1x | |
Pera hs1 12v 35/35w px43tVörunúmer: 0720 110 185Tæknilegar upplýsingar
|
|||||
Pera h7 12v 55w 0720 114 1 | 12 V/DC | 55 W | PX26d | 10x | |
Pera h7 12v 55wVörunúmer: 0720 114 1Tæknilegar upplýsingar
|
|||||
Pera h7 12v 55w 50% 0720 114 110 | 12 V/DC | 55 W | PX26d | 10x | |
Pera h7 12v 55w 50%Vörunúmer: 0720 114 110Tæknilegar upplýsingar
|
|||||
Pera long live h7 12v 55w 0720 114 12 | 12 V/DC | 55 W | PX26d | 10x | |
Pera long live h7 12v 55wVörunúmer: 0720 114 12Tæknilegar upplýsingar
|
|||||
Pera h7 12v 55w 90% 0720 114 190 | 12 V/DC | 55 W | PX26d | 10x | |
Pera h7 12v 55w 90%Vörunúmer: 0720 114 190Tæknilegar upplýsingar
|
|||||
Framljósapera halogen 12v 45/40w 0720 120 10 | 12 V/DC | 45 W | P45t | 10x | |
Framljósapera halogen 12v 45/40wVörunúmer: 0720 120 10Tæknilegar upplýsingar
|